Shop All Electrical Boxes
Makeithappen
Electrical Box, 15.8 cu in, Octagon Box, Octagon
Mfr # MA748453
Zoro # G904004644
product price: $34.79
/ea
$34.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 15.8 cu in
- Box Type Octagon Box
- Depth 1-1/2 in
- Opening Shape Octagon
- Conduit Size 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Makeithappen
- MFR # MA748453
- Zoro # G904004644
- UPC # 723902710227
- Country of Origin China
- Category Electrical Boxes
Dimensions
Depth | 1-1/2 in |
Conduit Size | 1/2 in |
Details
Item | Electrical Box |
Capacity | 15.8 cu in |
Box Type | Octagon Box |
Opening Shape | Octagon |
Description
We are dedicated to give everyone the very best houseware products for all home needs, with a focus on dependability, our client satisfaction and great quality. We provide high-quality modern products to be enjoyed by many clients.
Features- For new homes or remodeling/additions
- Two sets of bolt holes for standard or narrow fan brackets
- Contains: 15.8 cu. in., 1-1/2" deep box, two lag screws, two case hardened screws with lock washers, one ground screw and cable clamps 1/2" knockouts
- Meets NEC 370-17(c)
- Ratings: 35 lb. fans, 50 lb. lights
- Weight: 0.73 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMINGTON INDUSTRIES 22 AWG Gauge Stranded Hook Up Wire, 250 ft Length, White, 0.0253" Diameter, UL1007, 300 Volts (22UL1007STRWHI250)
- PANDUIT Female Disconnect, Yellow, 12-10AWG, PK50 (DNF10-250FIB-L)
- KNIPEX End Ferrules, 14 AWG (2.5mm2) No, PK200 (97 99 394)
- GARDNER BENDER Disconnect, Female, 10 to 12 AWG, Yllw, PK50 (10-155F)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box, Floor Box, 1 Gang (RF515BP)
- RACO Electrical Box, 15.5 cu in, Ceiling/Wall Box, 1 Gang, Steel, Octagon (145)
- CANTEX Weatherproof Electrical Box, 36 cu in, FSC Box, 2 Gang, PVC (5133372)
- CANTEX Electrical Box, 256.0 cu. in., Surface Mount, 4 Gang, PVC (5133712)
- TAYMAC Electrical Box, 18.3 cu in, Outlet Box, 1 Gang, Aluminum (5320-2)
- HUBBELL WIRING DEVICE-KELLEMS Recessed 8" Series, Replacement Fitting Box, (1) 3/4" EMT and (1) 1-1/4" EMT (S1R8JNC8)
- RACO Electrical Box, 30.3 cu in, Square Box, 2 Gang, Steel, Square (249)
- Makeithappen Electrical Boxes