Disney & Pixars Brave Projectables LED Plug-In Night Light; Blue & Purple
Mfr # MA603870
Zoro # G103969089
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Makeithappen
- MFR # MA603870
- Zoro # G103969089
- UPC # 723902561096
- Country of Origin China
- Category Night Lights
Description
If your child is scared of the dark, don't just give them a night light. Instead, give them the Disney/Pixar's Brave Projectables LED Plug-In Night Light. This night light plugs directly into your child's wall outlet and projects a total of 6 different Brave images for them to enjoy. Plus, the night light rotates, allowing them to project the images on the ceiling, floor, or wall. To change images, simply turn the wheel to select the image you want. And, for added convenience, the night light includes a built-in sensor that turns the light on at dusk and off at dawn, so you never have to worry.
Features- Light up your child's bedroom with their favorite characters from Disney/Pixar's Brave
- Projects six different 3 foot images featuring your favorite Brave characters
- Night light plugs directly into a wall outlet and rotates so you can project images on walls, floors, or 8' to 12' ceilings
- To change images, simply turn the wheel at the top of the light to select the image you want
- Night light includes a built-in light sensor that turns the night light on at dusk and off at dawn
- Color: Blue & Purple
- Character: Disney/Pixar's Brave
- Total Images: 6
- Image Sizes: 3 ft.
- Light Source: LED
- Image Life: Up to 750 hours
- Power Source: Wall Outlet
- Dimension: 3.5" H x 2.5" D x 1.5" W
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILB GOLD Cfl Triple Twin-4 Pin Fluorescent Bulb, Replacement For Ge General Electric G.E 48864 (48864)
- LORENZO IMPORT Lorenzo Import 238510 RCR Crystal Highball Glass set of 6 (238510)
- ADVANCE Fluorescent T5 Ballast 18PK (ICN2S54/T35)
- ILC Replacement for Anatel Fg7001014 (FG7001014 ANATEL)
- AMERTAC Ntlt Glow Panel 2Clr (NL-GLOW-2)
- AMERELLE LED NIGHT LIGHT 2PK (72107)
- SENSOR BRITE NIGHTLIGHT SENSR B/O 2PK (SBL-MC6)
- WESTEK NGTLIGHTS WALL PLT DPLX 1G (LCR-MCDO-W)
- WESTEK GUIDE LIGHTS 2PK (NL-ORBS-2)
- CAROLINES TREASURES Carolines Treasures BB5479CNL Greatest Adventure Retro Camper Desert Ceramic Night Light (BB5479CNL)
- WESTEK Westek 3002625 LumiCover White 1-Gang Plastic Rocker USB Nightlight Wall Plate (3002625)
- Makeithappen Night Lights