Shop All Drill Bit Cases & Cabinets
Makeithappen
BV-C030 Clamp On Bench Vise; 3 in
Mfr # MA137538
Zoro # G803977186
product price: $48.95
/ea
$48.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Makeithappen
- MFR # MA137538
- Zoro # G803977186
- UPC # 654204706079
- Country of Origin China
- Category Drill Bit Cases & Cabinets
Description
Features
- Size - 4.5 in.
- Light Duty
- Workshop Bench Vise
- 4.5 in. Wide Jaws
- 4.5 in. Clamping Capacity
- 270 Degree Swivel Base With 1 Lock Down
- 4 Mounting Holes
- Incorporated Anvil
- 1" Pipe Capacity
- High Quality Cast Iron Construction Provides Strength & Durability
- Gray Powder Coated Finish.
- Item Dimension - 10.44 x 6.1 x 6.5 in.
- Item Weight - 11.88 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERBUILT 3/8" Drive T-20 Star Bit Socket (648513)
- DRILL AMERICA 1-5/16" Reduced Shank HSS Drill Bit 1/2" Shank, Overall Length: 6" (DWDRSD1-5/16)
- SUMITOMO GNDLR1010JX-1.510 (2600AWW)
- DEWALT 6" 10/14 TPI Straight Back Bi-Metal Reciprocating Blade (5 pack) (DW4845)
- HUOT Tap/Drill/Die Dispenser, Original, Metric (13595)
- HHIP 8" D1-6 3-Jaw Camlock Lathe Chuck (3900-4608)
- HUOT Drill Dispenser, Master, 138 Compartments (13180)
- HHIP 8" 3-Jaw Plain Back Lathe Chuck (3900-0037)
- HHIP 6" A2-5 Mount Back Plate For 6 Jaw Zero-Set Chuck (3900-4900)
- HUOT Drill Bit Case, Jobber Length, Steel (11150)
- HUOT CNC Drop-In-Drawer for CAT40 Toolholder (22040)
- Makeithappen Drill Bit Cases & Cabinets