60-Lumen Motion-Boost LED Night-Light; Glossy White
Mfr # MA781940
Zoro # G004166273
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Makeithappen
- MFR # MA781940
- Zoro # G004166273
- UPC # 753153230670
- Country of Origin China
- Category Night Lights
Description
Go confidently through the night with a Glossy White GE Motion-Boost LED Night Light. Featuring bright, energy-efficient LEDs, the plug-in night light is perfect for bedrooms, staircases, bathrooms and more. Whenever motion is detected within a range of up to 25 ft., the night light automatically brightens from 3 lumens to 60 lumens, creating enough illumination to safely move about a dim room or hallway. After 90 sec without sensing motion, the night light willto 3 lumens. The light boosts up to 60 lumens and is perfect for nighttime mobility while the low light level of 3 lumens won’t disrupt sleep. There’s no need to unplug the motion-boost light during the day-the night light includes unique LED light-sensing technology, which helps keep energys down by automatically turning on at dusk and off at dawn. Transition your household from day to night with the GE LED Motion-Boost Night Light.
Features- 60-Lumen Motion-Boost LED Night-Light
- Detects motion up to 25ft away
- Motion Boost shifts from 3 lumens to 60 lumens
- Light-sensing technology automatically turns on at dusk & off at dawn
- Long-life LED is cool to the touch
- No bulbs to replace
- Ideal for hallway, stairs, bathroom, kitchen, garage, utility room, laundry room & more
- Plugs into any standard outlet
- Color: White
- Dimension: 3.18" H x 2.1" W x 4.51" L
- Weight: 3.41 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADVANCE PHILIPS ADVANCE 39 W, 1 Lamp HID Ballast (IMH-39-G-LF)
- ILC Replacement for Philips F25t8/tl735 LED Replacement replacement light bulb lamp (F25T8/TL735 LED REPLACEMENT PHILIPS)
- FULHAM FIREHORSE 13 to 64 Watts, 1 or 2 Lamps, Electronic Ballast (WH3-277-L)
- RAILHEAD GEAR Orange No AAA (RH-FL550)
- JASCO Jasco Products 11281 3-In-1 Rechargeable Power Failure LED Night Light (200470)
- CAROLINES TREASURES Carolines Treasures BB5479CNL Greatest Adventure Retro Camper Desert Ceramic Night Light (BB5479CNL)
- SENSOR BRITE NIGHTLIGHT SENSR B/O 2PK (SBL-MC6)
- GIFT ESSENTIALS Cardinal Nest Whirligig (GEBLUEG149)
- NEON KNIGHT Neon Lightning Bolt Light (NS1906010)
- CAROLINES TREASURES Carolines Treasures BB7365CNL Cactus Green & Brown Watercolor Ceramic Night Light (BB7365CNL)
- AMERTAC Ntlt Aria Led A/O Frost Lens (NL-ARIA-F2)
- Makeithappen Night Lights