Shop All Digital Calipers
Makeithappen
6 Inch Digital Caliper with Large LCD Window
Mfr # MA62854
Zoro # G004149979
product price: $99.99
/ea
Free Shipping & Returns
$99.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Makeithappen
- MFR # MA62854
- Zoro # G004149979
- UPC # 654204202557
- Country of Origin China
- Category Digital Calipers
Description
Features and Benefits: LCD displays up to 5 digits - greater accuracy Glass window over LCD is clearer and does not wear out Color coded for Off On/Zero and Inch/mm Stainless steel frame with hardened jaws graduated scale and thumb roll Packed in blow mold caseMeasures up to 6" and the LCD displays up to 5 digits. 4 way measurement inside outside depth and step. Resolution: / Repeatability .0005 x .01mm. Stainless steel frame hardened jaws glass window over LCD for protection.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 3" x 12" Scaling Chisel 3/4" Hex x 21/32" Round Spline Shank (DW5775)
- ROLATAPE Measuring Wheel, 3 ft, 11-1/4 Dia, Orange (32-300S)
- CENTURY DRILL & TOOL Economy S&D Drill Bit, 37/64 in. (47337)
- BLACK & DECKER 20V MAX* Lithium Ion Battery + Charger (LBXR20CK)
- EAT-IN W74-101-175 Electronic Caliper Poly-Cal English/Metric/Fraction (EA67785)
- GENERAL TOOLS Fractional Digital Caliper, 0 to 8 In (1478)
- MITUTOYO Absolute Digital Caliper, 0 to 12 In (500-166-30CAL)
- MITUTOYO Absolute Digital Caliper, 0 to 8 In (500-753-20CAL)
- IGAGING iP54 Digital Caliper with Fastener Size Reading Feature, 12", 100-344-12 (100-344-12)
- ASIMETO 40" x 0.0005"/0.01mm Asimeto ABSOLUTE Heavy Duty Digital Caliper (7315406)
- FOWLER 0-8" White Machinist Grade Dial Caliper (520087080)
- Makeithappen Digital Calipers