Shop All Snap Ring Pliers
Makeithappen
2 Pc Double X Internal-External Snap Ring Plier
Mfr # MA144466
Zoro # G403939256
Free Shipping & Returns
$155.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Makeithappen
- MFR # MA144466
- Zoro # G403939256
- UPC # 654204761443
- Country of Origin China
- Category Snap Ring Pliers
Description
Features and Benefits:
- Provides removal and installation of hard to reach snap rings where side to side access is restricted
- Interchangeable tips sizes include .038 to .070 straight and 45 degree
- Compound joint allows access with minimal handle movement
- Jaws open greater distance than the handle for added reach in tight locations
- Dual dipped handle for comfort and grip
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1/4"x6" HSS Aircraft Extension Drill Bit, Number of Flutes: 2 (D/AA/CX61/4)
- DUSTLESS TECHNOLOGIES DustBuddie Dust Shroud, 7" Clamshell, No Hose (D0850)
- MILWAUKEE TOOL 3/8 in. Drive 8mm Metric 6-Point Deep Socket with FOUR FLAT Sides (45-34-9092)
- INSIZE Precision Meas.Tool Kit, Digital Caliper (5003-1E)
- LISLE PLIERS LOCK RING (LI44900)
- WILDE 10" COMPOUND LOCK RING PLIERS-SATIN-BULK (G705.NP/BB)
- TOLSEN External Bent Retaining Ring C-Clip Circlip Removal Plier (10092)
- GRAY TOOLS 6 Piece Convertible Retaining Ring Plier Set - Includes Plastic Case (83306)
- GRAY TOOLS Snap Ring Plier, Convertible Internal/external, 6" Long, 45° .047 Fixed Tip (B127)
- GRAY TOOLS Internal/external Snap Ring Plier, 8" Long, Up To 2" Shaft Diameter (83408)
- MILWAUKEE TOOL Retaining Ring Plier, 0.07" Tip Diameter (48-22-6536)
- Makeithappen Pliers