Shop All Multi-purpose Air Hoses
Makeithappen
100C 12 Volt Air Compressor Kit
Mfr # MA634210
Zoro # G203920355
product price: $216.99
/ea
Free Shipping & Returns
$216.99
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
- Brand Makeithappen
- MFR # MA634210
- Zoro # G203920355
- UPC # 652513837088
- Country of Origin United States
- Category Multi-purpose Air Hoses
Description
100C comes with a 1.5 ft. stainless steel braided leader hose with 1/4 NPT swivel male fitting hose end and rubber isolated mounting feet as well as insulated electric terminals. C model compressors are intended to fill air tanks. They are not equipped with an ON/OFF switch or pressure sensitive shutoff device of any kind. The use of a pressure switch and relay are recommended and required. All C model compressors are equipped with a stainless steel braided leader hose and a check valve to keep the compressor from restarting under pressure which can create an amp draw spike and can cause motor damage. Most compressors are equipped with a thermal overload protector that will shut down the unit when overheated. When cool, the compressor will automatically restart as normal.
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
- BOSTIK Bostik Never Seez High Temperature Stainless 8 oz. Brush Top Can (NSSBT-8)
- POWERFLITE AX57 Cogged V-Belt, 59" Outside Length, 1/2" Top Width, 1 Ribs (AX57-2)
- NSK Thrust Ball Bearing (51104)
- B B MANUFACTURING 50-8MX36-2012, Timing Pulley, Cast Iron, Black Oxide, (50-8MX36-2012)
- VELVAC Air Hose Assembly 3/8 X 3/8 X 84,146084 (146084)
- CONTINENTAL CONTITECH 3/8" x 15 ft PVC Coupled Multipurpose Air Hose 300 psi YL (PLY03830-15-53)
- CONTINENTAL CONTITECH 3/8" x 5 ft PVC Coupled Multipurpose Air Hose 300 psi BL (PLB03830-05-33)
- CONTINENTAL CONTITECH 1/4" x 3 ft PVC Coupled Multipurpose Air Hose 300 psi YL (PLY02530-03-11)
- LEGACY Air Hose Lead-In 3/8In Idx3ft., L8305LI (LEGL8305LI)
- CONTINENTAL CONTITECH 3/8" x 10 ft PVC Coupled Multipurpose Air Hose 300 psi BL (PLB03830-10-13)
- CONTINENTAL 1/2" x 50' Green EPDM Rubber Air Hose, 300 PSI, Bulk Hose (HZG05030-50)
- Makeithappen Multi-purpose Air Hoses