Shop All Multi-purpose Air Hoses
Makeithappen
0.63 x 75 in. Green Thumb Hose Mender; Poly
Mfr # MA697228
Zoro # G203977441
product price: $22.19
/ea
$22.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Makeithappen
- MFR # MA697228
- Zoro # G203977441
- UPC # 723902254998
- Country of Origin China
- Category Multi-purpose Air Hoses
Description
Make your everyday life more convenient and simpler with our range of Home Tools that offer the reliability and durability you desire. These tools are designed to cater repair and maintenance tasks in any home. Durable and reliable construction. Easy to use and convenient designs. Tools for different applications. Affordable prices and value for money.
Features- Repairs leaking hoses
- Size: 0.625 x 75 in.
- Weight: 0.09 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARO Valve, 1/4" NPT Port, 24VAC (A212SS-024-A)
- ARROW PNEUMATICS Mini Lube, Poly Bowl, 1/4" (L182)
- LEESON DC Permanent Magnet Motor, 90V DC, Round (M1110003.00)
- DEUBLIN Union 1/2 NPT LH (157-000-002)
- INTERSTATE PNEUMATICS Yellow Rhino Rubber Hose 1/4 Inch x 600 feet 300 PSI 4:1 Safety Factor (HA54-600E)
- CONTINENTAL Air Hose, 3/4" ID x 50 ft., Yellow (GOR07550-50-G)
- CONTINENTAL CONTITECH 3/8" x 25 ft PVC Coupled Multipurpose Air Hose 300 psi GY (PLG03830-25-13)
- WESTERN ENTERPRISES Western Enterprises 312-CK-1 Hose Repair Kit W-C-1 Tool (312-CK-1)
- REELCRAFT 3/8" x 35 ft PVC Coupled Multipurpose Air Hose 300 psi RD (S601012-35)
- COILHOSE PNEUMATICS FLEXEEL SWIVEL 1/4"x 10' 1/4" MPT (AMPUE14-10B-T)
- SPEEDAIRE 1/4" x 250 ft Nitrile Bulk Multipurpose Air Hose 300 psi YL (20071006)
- Makeithappen Air Hoses