Shop All Multi-purpose Air Hoses
Makeithappen
0.63 in. Green Thumb Clincher Repair Set Hose Male&Female Connectors
Mfr # MA564880
Zoro # G703920299
$27.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Makeithappen
- MFR # MA564880
- Zoro # G703920299
- UPC # 723902255360
- Country of Origin China
- Category Multi-purpose Air Hoses
Description
Make your everyday life more convenient and simpler with our range of Home Tools that offer the reliability and durability you desire. These tools are designed to cater repair and maintenance tasks in any home. Durable and reliable construction. Easy to use and convenient designs. Tools for different applications. Affordable prices and value for money.
Features- Ideal for both plastic and rubber hoses
- Brass
- Male and female connectors
- Size: 0.625 in.
- Weight: 0.2 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTROL DEVICES Air Safety Valve, 1/4 In Inlet, 225 psi, O-Ring: Silicone (ST25-1A225)
- SMC Solenoid Coil Connector, Plug In (SY100-30-4A)
- MAIN FILTER Hydraulic Filter, replaces MP FILTRI MF4003P10NB, Return Line, 10 micron, Outside-In (MF0062426)
- DAYTON Motor Mounting Base, For NEMA Frame: 405 (2M521)
- CONTINENTAL CONTITECH 1/2" x 100 ft PVC Coupled Multipurpose Air Hose 300 psi GY (PLG05030-100-11)
- LEGACY Flexzilla 5/8X25 Swivel Grip Garden Hose (LEGHFZG525YWS)
- CONTINENTAL CONTITECH 3/8" x 5 ft PVC Coupled Multipurpose Air Hose 300 psi BL (PLB03830-05-13)
- VELVAC 5/8" x 18" Stainless Steel Air Compressor Hose Silver (142518)
- GROTE Rubber Air Hose 3/8", Black, 250 ft. Spool (81-0038-250)
- CONTINENTAL 3/8" x 100 ft EPDM Coupled Air Hose 200 psi Black (HZB03820-100-11-G)
- CONTINENTAL 3/4" x 100' Blue EPDM Rubber Air Hose, 300 PSI, 3/4" MNPT x MNPT (HZU07530-100-11)
- Makeithappen Multi-purpose Air Hoses