Shop All Multi-purpose Air Hoses
Makeithappen
0.5 in. Green Thumb Male & Female Clincher Hose Repair Set; Brass
Mfr # MA573173
Zoro # G503920291
product price: $32.49
/ea
$32.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Makeithappen
- MFR # MA573173
- Zoro # G503920291
- UPC # 723902255285
- Country of Origin China
- Category Multi-purpose Air Hoses
Description
Make your everyday life more convenient and simpler with our range of Home Tools that offer the reliability and durability you desire. These tools are designed to cater repair and maintenance tasks in any home. Durable and reliable construction. Easy to use and convenient designs. Tools for different applications. Affordable prices and value for money.
Features- Male and female connectors
- Brass
- Size: 0.5 in.
- Weight: 0.17 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPER LUBE Tube Super Lube Silicone High-Dielectric & Vacuum Grease 3 Oz. (91003)
- LOC-LINE Male NPT Connector, 1/2In, PK50 (59865)
- D&D 41" Outside Length, 1/2" Top Width, 1 Ribs (AX39)
- CONGRESS 3/4" Fixed Bore 1 Groove Standard V-Belt Pulley 2.50" OD (CA0250X075KW)
- CONTINENTAL 1/2" x 100 ft EPDM Coupled Air Hose 250 psi Red (HZR05025-100-11-G)
- CONTINENTAL 1/2" x 500 ft Nitrile Bulk Multipurpose Air Hose 250 psi RD (10A250)
- LEGACY FLEXILLA WHIP HOSE (LMHFZ1202YW3S)
- INTERSTATE PNEUMATICS Jack Hammer Yellow Rubber Hose 3/4 Inch x 50 feet 300 PSI (HJ59-050E)
- VELVAC Air Hose Assembly 1/2 X 1/2 X 60 (149060)
- COILHOSE PNEUMATICS FLEXEEL LEADIN HOSE 1/4"X 24" W/ (AMFP0424BS)
- COILHOSE PNEUMATICS Reuse Strain Relief Rigid 1/4" ID x 1/4" MPT (CO PRM0404SR)
- Makeithappen Air Hoses