Shop All Window Screen Clips & Frame Corners
This Product is Discontinued
Make-To-Fit
Spreader Bar Clips, 5/8" L x 5/8" W, PK4 (Discontinued)
Mfr # PL 7794
Zoro # G3344953
This Product is Discontinued
Key Features
- Material Aluminum
- Finish Unfinished
- Width 5/8 in
- Length 5/8 in
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Make-To-Fit
- MFR # PL 7794
- Zoro # G3344953
- UPC # 049793077943
- Country of Origin United States
- Category Window Screen Clips & Frame Corners
Dimensions
Width | 5/8 in |
Length | 5/8 in |
Details
Item | Spreader Bar Clips |
Material | Aluminum |
Finish | Unfinished |
Color | Silver |
Hardware | Not Included |
Closer Type | Standard Duty |
Door Type | Screen Door |
Description
Spreader Bar Clips, Door Type Screen Door, Length 5/8 in, Width 5/8 in, Material Aluminum, Silver, Unfinished Finish, Closer Type Standard Duty, Hardware Not Included, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.