Shop All Wire Mesh Screens
This Product is Discontinued
Make-To-Fit
Screen Charcoal, 36 in W, 100 ft L, Black (Discontinued)
Mfr # PL 15829
Zoro # G3344962
Free Shipping & Returns
This Product is Discontinued
Key Features
- Width 36 in
- Length 100 ft
- Color Black
- Door Type Screen Door
- Closer Type Standard Duty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Make-To-Fit
- MFR # PL 15829
- Zoro # G3344962
- UPC # 49793158291
- Country of Origin China
- Category Wire Mesh Screens
Dimensions
Width | 36 in |
Length | 100 ft |
Details
Item | Screen Charcoal |
Color | Black |
Door Type | Screen Door |
Closer Type | Standard Duty |
Material | Fiberglass |
Finish | Painted |
Hardware | Not Included |
Description
This is fiberglass screen cloth with 18 x 16 design. Width is 36 inch and length is 100 feet. Color is charcoal. Other sizes are available. Used in a variety of applications. Spline and screen frame is sold separately.
- •Used for doors or window screening
- •18 x 16 design
- •Charcoal fiberglass screen
- •Please refer to the line art drawing and compare with your original item before purchasing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.