Shop All Screen & Storm Door Closers
This Product is Discontinued
Make-To-Fit
Frame, Aluminum, 72" L x 1/4" W (Discontinued)
Mfr # PL 14090
Zoro # G3345032
This Product is Discontinued
Key Features
- Material Aluminum
- Finish Painted
- Closer Type Standard Duty
- Width 1/4 in
- Color Brown
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Make-To-Fit
- MFR # PL 14090
- Zoro # G3345032
- UPC # 049793140906
- Country of Origin United States
- Category Screen & Storm Door Closers
Dimensions
Width | 1/4 in |
Height | 3/4 in |
Length | 72 in |
Details
Item | Frame |
Material | Aluminum |
Finish | Painted |
Closer Type | Standard Duty |
Color | Brown |
Door Type | Screen Door |
Hardware | Not Included |
Description
Frame, Door Type Screen Door, Length 72 in, Width 1/4 in, Height 3/4 in, Material Aluminum, Brown, Painted Finish, Closer Type Standard Duty, Hardware Not Included, Package Quantity 20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.