Shop All Single & Double Hung Window Locks
Make-To-Fit
3/4 in. x 3/8 in. Screen Frame Corners, Plastic, Gray (4 Pack)
Mfr # PL 7721
Zoro # G3344822
$1.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Finish Painted
- Color Gray
- Hardware Not included
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Make-To-Fit
- MFR # PL 7721
- Zoro # G3344822
- UPC # 49793077219
- Country of Origin China
- Category Single & Double Hung Window Locks
Details
Material | Plastic |
Finish | Painted |
Color | Gray |
Hardware | Not included |
Item | Frame Corners |
Description
Frame Corners, Plastic, Painted, Color Gray, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCKINNEY 2-1/4" W x 5" H Satin Chromium Swing Clear Hinge (HT4A3795 (NRP) 26D 5" STEEL)
- LUCKY LINE LuckyLine: POWDERED GRAPHITE TUBE (LKL-9501)
- PRIMELINE TOOLS Bypass Mirror Door Bottom Track, 72 in, Roll-Formed Steel, Satin Nickel (Single Pack) (N 6877)
- GLOBAL RV CH751 Generic Precut Key (KEY-CH751)
- MAKE-TO-FIT Plastic Screen Frame Corners, 5/16 in. x 3/4 in., White Finish (4 Pack) (PL 7729)
- MAKE-TO-FIT 3/4 in. x 3/8 in. Screen Frame Corners, Plastic, White (4 pack) (PL 7723)
- MAKE-TO-FIT 3/4 in. x 1/4 in. Screen Frame Corners, Plastic, Bronze (4 Pack) (PL 7719)
- MAKE-TO-FIT Plastic Screen Frame Corners, 5/16 in. x 3/4 in., Gray Finish (100 Pack) (PL 7727)
- MAKE-TO-FIT Plastic Screen Frame Corners, 5/16 in. x 3/4 in., Bronze Finish (4 Pack) (PL 7728)
- MAKE-TO-FIT 3/4 in. x 1/4 in. Screen Frame Corners, Plastic, Gray (4 Pack) (PL 7718)
- DELTANA Window Sash Lock, 1-1/16" X 3" Black (WLS9U19)
- Make-To-Fit Single & Double Hung Window Locks