Shop All Single & Double Hung Window Locks
Make-To-Fit
3/4 in. x 1/4 in. Screen Frame Corners, Plastic, Gray (4 Pack)
Mfr # PL 7718
Zoro # G3344831
Sold in multiples of 4 for $9.16
$9.16
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Finish Painted
- Color Gray
- Hardware Not included
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Make-To-Fit
- MFR # PL 7718
- Zoro # G3344831
- UPC # 49793077189
- Country of Origin China
- Category Single & Double Hung Window Locks
Details
Material | Plastic |
Finish | Painted |
Color | Gray |
Hardware | Not included |
Item | Frame Corners |
Description
Frame Corners, Plastic, Painted, Color Gray, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY SECURITY Key Blank, Keyway J, Standard Type, 7 Pins (7AS1J1KS915KS800)
- KARP Insulated Fire Rated Access Door, KRP-150FR Keyed Paddle Latch Prime 12x12 (KRPP1212PH)
- GLOBAL DOOR CONTROLS Commercial Grade 1 Door Closer in Duronodic with Backcheck - Size 5 (TC205-BC-DU)
- KWIKSET Abbey Vestibule Door Lock SmartKey New (750A-26DS)
- MAKE-TO-FIT 3/4 in. x 3/8 in. Screen Frame Corners, Plastic, White (4 pack) (PL 7723)
- MAKE-TO-FIT 3/4 in. x 1/4 in. Screen Frame Corners, Plastic, Bronze (4 Pack) (PL 7719)
- MAKE-TO-FIT Plastic Screen Frame Corners, 5/16 in. x 3/4 in., Bronze Finish (4 Pack) (PL 7728)
- MAKE-TO-FIT Plastic Screen Frame Corners, 5/16 in. x 3/4 in., White Finish (4 Pack) (PL 7729)
- MAKE-TO-FIT Plastic Screen Frame Corners, 5/16 in. x 3/4 in., Gray Finish (100 Pack) (PL 7727)
- PRIME-LINE Sliding Window Latch and Pull, Diecast Single Pack (F 2611)
- PRIMELINE TOOLS Sliding Window Lock, 1/4 in., Extruded Aluminum, White Painted Finish (2 Pack) (U 9802)
- Make-To-Fit Single & Double Hung Window Locks