Shop All Spray Paint
Make It Stone
Krylon Obsidian Coarse Stone Finish Spray 12 oz
Mfr # 18212
Zoro # G505301074
original price:
$19.59
9% off
new price: $17.79
/ea
Sold in multiples of 6 for $106.74
$106.74
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paint and Primer Sub Category General Purpose Spray Paint
- Paint Color Family Blacks
- Color Obsidian
- Net Weight 12 oz
- Paint and Primer Surface Material Home decor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Make It Stone
- MFR # 18212
- Zoro # G505301074
- UPC # 724504182122
- Country of Origin United States
- Category Spray Paint
Details
Item | Spray Paint |
Paint and Primer Sub Category | General Purpose Spray Paint |
Paint Color Family | Blacks |
Color | Obsidian |
Net Weight | 12 oz |
Paint and Primer Surface Material | Home decor |
Color Family | Blacks |
Finish Texture | Textured |
Description
Textured paint enhances any home decor item with the look of stone.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VALSPAR Professional Tintable White Oil-Based Primer 1 gal (045.0011299.007)
- RUST-OLEUM Spar Urethane Spray, Clear, 11.25 oz. (250181)
- SEAL-ONCE 1 GAL NANO + POLY Concrete & Masonry Sealer (SO7910)
- TITAN Liquid Shield Pump Cleaner (0516749)
- KRYLON Spray Paint, Sand, Ultra-Flat, 11 oz (K04295777)
- KRYLON RTA9219 12 oz. Flat White Rust Tough Spray (K09219008)
- RUST-OLEUM Rust Preventative Spray Paint, Safety Red, Gloss, 15 oz (V2163838)
- VORTEX 20 oz MRO High Solids Spray Paint Gloss White (VO3734773)
- KRYLON Chalkboard Spray Paint, Black, Flat, 12 oz (I00807007)
- KRYLON 12OZ Clay GLS Paint (K05519007)
- SHORT CUTS Krylon Fusion All-In-One Gloss Blue Hyacinth Paint+Primer Spray Paint 12 oz (K02703007)
- Make It Stone Spray Paint