Shop All Spray Paint
Make It Last
Clear, Satin, 6 oz
Mfr # 18200
Zoro # G405301037
Sold in multiples of 6 for $37.14
$37.14
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paint and Primer Sub Category General Purpose Spray Paint
- Paint Color Family Clears
- Color Clear
- Paint and Primer Finish Satin
- Net Weight 6 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Make It Last
- MFR # 18200
- Zoro # G405301037
- UPC # 724504182009
- Country of Origin United States
- Category Spray Paint
Details
Item | Spray Paint |
Paint and Primer Sub Category | General Purpose Spray Paint |
Paint Color Family | Clears |
Color | Clear |
Paint and Primer Finish | Satin |
Net Weight | 6 oz |
Paint and Primer Surface Material | Home decor |
Color Family | Clears |
Sheen | Satin |
Description
Adds outdoor durability to Krylon decorative finish paints.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BINKS Air Operated Low Pressure Pump, 1.3 gpm (PX1304-5U)
- ZRC WORLDWIDE 1 Gallon Cold Galvanizing Compound (10003)
- 3M Spray Gun Kit, Pressure, 13 cfm @ 24 psi, Air Inlet: 3/8 in (26578)
- WORK TOOLS 6" Mini Paint Roller Cover, 3/8" Nap Nap, Microfiber, 10 PK (25032)
- KRYLON 5503 COLORMAXX 12 OZ BAN NER RED GLOSS (K05503007)
- SAGINAW CONTROL & ENGINEERING Paint, Touch-Up Spray (SCE-TU09)
- SHORT CUTS Krylon Fusion All-In-One Satin Espresso Paint+Primer Spray Paint 12 oz (K02738007)
- RUST-OLEUM Spray Paint, Rustic Pink, Matte, 12 Oz (355035)
- COLORMAXX Spray Paint, Gloss, Smoke Gray, 12 oz (K05539007)
- PLASTI DIP SPRY 11OZ RED (11201-6)
- SEYMOUR OF SYCAMORE Spray Paint, New Equiptment Yellow, Gloss, 16 oz (620-1443)
- Make It Last Spray Paint & Primer