Shop All Screen Spline
Make-2-Fit
Screen Retainer Spline, 0155 in D, 25 ft L, Vinyl, Gray, Round
Mfr # P 7635
Zoro # G007455640
product price: $5.39
/ea
Sold in multiples of 10 for $53.90
$53.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Make-2-Fit
- MFR # P 7635
- Zoro # G007455640
- UPC # 49793076359
- Country of Origin China
- Category Screen Spline
Description
This item is a screen retainer spline designed to be use for securing various types of screen fabric into a window screen or screen door frame 0155 in 532 in diameter It is a top quality round, serrated vinyl with a hollow core Color is gray 25 ft per polybag
Restrictions
- WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARKS Marks: Ornamental Iron Mortise Locksets Series 22, Entry Function, Dbl Cyl (MRK-22AC/3-W-LHR)
- SIMPLEX Push Button Lock, Entry and Egress, Chrome (EE11/1126D41)
- MASTER LOCK Padlock, Keyed Different, Standard Shackle, Rectangular Steel Body, Boron Shackle, 7/8 in W (6121)
- NATIONAL HARDWARE HINGE HASP ZN PLT 4"" (N129-627)
- MAKE-2-FIT Spline Screen 0.313 In X 500Ft (P 7845)
- MAKE-2-FIT Screen Retainer Spline, 0120 in D, 25 ft L, Vinyl, Gray, Round (P 7630)
- MAKE-2-FIT Spline Glazing Vinyl 200Ft Gry (P 7792)
- MAKE-2-FIT Screen Spline .180 Blk 25 Ft (P 7524)
- PRIME-LINE Spline Blk 25'L .210 (P7527)
- STRYBUC .135 Solid Spline Foam Black (66-54)
- PRIME-LINE 0.120 in. x 25 foot, Black Spline Single Pack (P 7516)
- Make-2-Fit Screen Spline