Shop All Window Screen Frames
Make-2-Fit
PL14059 Screen Frame, 34 in W, 94 in L, Aluminum
Mfr # PL 14059
Zoro # G907455665
product price: $8.15
/ea
Sold in multiples of 20 for $163.00
$163.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Make-2-Fit
- MFR # PL 14059
- Zoro # G907455665
- UPC # 49793140593
- Country of Origin United States
- Category Window Screen Frames
Description
Primeline 34 in x 38 in 0020 roll formed screen frame is designed for use on sliding aluminum windows Primeline screen frames are manufactured with a slight camber bow that provides tension to the finished screen This features helps eliminate wrinkles in the screen fabric The screen frame accepts up to185 vinyl spline and uses miter angle cut screen corners
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEFENDER SECURITY Deadbolt Strike, Steel Plated (E 2479)
- RUSTICWARE Cabinet Pull Oil Rubbed Brnz 14" CTC (988ORB)
- SECURITRON Electromagnetic Lock, 1200lb., M62 Series (M62B)
- NATIONAL HARDWARE Magnetic Door Stop (N337-162)
- MAKE-2-FIT Square Cut Screen Frame Corner, Plastic, Gray, For SquareCut Ends of 516 Aluminum Screen Frame (PL 7727)
- MAKE-2-FIT Screen Frame Kit, 3 ft L x 34 in W Dimensions, Aluminum, White, Painted, 10Piece (PL 7812)
- MAKE-2-FIT Screen Frame Kit, 4 ft L x 34 in W Dimensions, Aluminum, Bronze, 10Piece (PL 7807)
- MAKE-2-FIT Screen Frame Kit, 5 ft L x 34 in W Dimensions, Aluminum, Mill, 10Piece (PL7801)
- MAKE-2-FIT Screen Frame Kit, 5 ft L x 34 in W Dimensions, Aluminum, White, Painted, 10Piece (PL 7814)
- STRYBUC Tube 8 Ft Screen Frame White (90H-200)
- PRIME-LINE Screen Frame Kit, 7/16 in. x 3/4 in. x 60 in. x 60 in., Aluminum, Bronze 1 Kit (MP8243)
- Make-2-Fit Window Screen Frames