Shop All Undersized Key Stock
Mak-A-Key
Undersized Key Stock, Stainless Steel, Plain, 72 in L, 1/4 in W, 1/4 in H
Mfr # 7002500250-72
Zoro # G400004407
original price:
$34.20
29% off
new price: $23.99
/ea
$23.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Key Type Undersized
- Length 72 in
- Width 1/4 in
- Height 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mak-A-Key
- MFR # 7002500250-72
- Zoro # G400004407
- Country of Origin United States
- Category Undersized Key Stock
Dimensions
Length | 72 in |
Width | 1/4 in |
Height | 1/4 in |
Details
Item | Key Stock |
System of Measurement | Inch |
Key Type | Undersized |
Material | Stainless Steel |
Finish | Plain |
Rockwell Hardness | HRB 82 |
Description
Keystock-Stainless-300 Series Undersize. Keystock 1/4 x 1/4 x 6 Ft SS300 PL UN
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Wood Screw, #9, 3 in, Chrome Steel Flat Head Phillips Drive, 8 PK (79317)
- ZORO SELECT Eye Bolt 1/16", 5/32 in ID, Steel, Zinc Plated, 20 PK (U17210.014.0063)
- ZORO SELECT Grade 8, 1/2"-13 Hex Head Cap Screw, Zinc Yellow Steel, 8-1/2 in L, 5 PK (N04104.050.0850)
- NEWPORT FASTENERS M16 x 30mm Dowel Pins DIN 6325 /Alloy Steel/Bright Finish , 25PK (PIN6325DIN16030M6P)
- MAK-A-KEY Undersized Key Stock, Carbon Steel, Plain, 305 mm L, 15 mm W, 15 mm H (301515-305)
- MAK-A-KEY Undersized Key Stock, Carbon Steel, Plain, 36 in L, 5/16 in W, 5/16 in H (6003120312-36)
- MAK-A-KEY Undersized Key Stock, Carbon Steel, Plain, 1000 mm L, 18 mm W, 11 mm H (301811-1000)
- MAK-A-KEY Undersized Key Stock, Carbon Steel, Plain, 36 in L, 3/8 in W, 3/8 in H (3003750375-36)
- MAK-A-KEY Undersized Key Stock, Carbon Steel, Plain, 72 in L, 1/2 in W, 1/2 in H (3005000500-72)
- MAK-A-KEY Undersized Key Stock, Stainless Steel, Plain, 12 in L, 5/8 in W, 5/8 in H (8506250625-12)
- ZORO SELECT Undersized Key Stock, Carbon Steel, Zinc Plated, 12 in L, 8 mm W, 10 mm H (WWG311008305)
- Mak-A-Key Undersized Key Stock