Shop All Undersized Key Stock
Mak-A-Key
Undersized Key Stock, Stainless Steel, Plain, 144 in L, 3/8 in W, 3/8 in H
Mfr # 7003750375-144
Zoro # G900005812
product price: $100.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$100.99
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Key Type Undersized
- Length 144 in
- Width 3/8 in
- Height 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mak-A-Key
- MFR # 7003750375-144
- Zoro # G900005812
- Country of Origin United States
- Category Undersized Key Stock
Dimensions
Length | 144 in |
Width | 3/8 in |
Height | 3/8 in |
Details
Item | Key Stock |
System of Measurement | Inch |
Key Type | Undersized |
Material | Stainless Steel |
Finish | Plain |
Description
Keystock-Stainless-300 Series Undersize. Keystock 3/8 x 3/8 x 12 Ft SS300 PL UN
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER #10-24 x 1-3/4 in Phillips Flat Machine Screw, Zinc Plated Steel, 100 PK (54689)
- MIDWEST FASTENER Split Lock Washer, For Screw Size 3/8 in Steel, Zinc Yellow Finish, 50 PK (08217)
- ZORO SELECT Thread Repair Kit, Self Locking Thread Inserts, Steel, 10 Inserts (EZ-310-8)
- ZORO SELECT Carriage Bolt, 1/2-13x5 1/2L, PK10 (216275G)
- MAK-A-KEY Undersized Key Stock, Carbon Steel, Plain, 72 in L, 1/2 in W, 1/2 in H (3005000500-72)
- MAK-A-KEY Undersized Key Stock, Stainless Steel, Plain, 305 mm L, 8 mm W, 8 mm H (800808-305)
- MAK-A-KEY Undersized Key Stock, Carbon Steel, Plain, 36 in L, 1/4 in W, 1/4 in H (3002500250-36)
- MAK-A-KEY Undersized Key Stock, Carbon Steel, Zinc Clear Trivalent, 12 in L, 3/8 in W, 5/16 in H (3103120375-12)
- MAK-A-KEY Undersized Key Stock, Stainless Steel, Plain, 1000 mm L, 8 mm W, 7 mm H (800807-1000)
- MAK-A-KEY Undersized Key Stock, Carbon Steel, Plain, 1000 mm L, 36 mm W, 20 mm H (303620-1000)
- MAK-A-KEY Undersized Key Stock, Carbon Steel, Plain, 36 in L, 7/16 in W, 7/16 in H (3004370437-36)
- Mak-A-Key Undersized Key Stock