Shop All Undersized Key Stock
Mak-A-Key
Undersized Key Stock, Stainless Steel, Plain, 144 in L, 1/4 in W, 1/4 in H
Mfr # 7002500250-144
Zoro # G400004056
product price: $48.99
/ea
$48.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Key Type Undersized
- Length 144 in
- Width 1/4 in
- Height 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mak-A-Key
- MFR # 7002500250-144
- Zoro # G400004056
- Country of Origin United States
- Category Undersized Key Stock
Dimensions
Length | 144 in |
Width | 1/4 in |
Height | 1/4 in |
Details
Item | Key Stock |
System of Measurement | Inch |
Key Type | Undersized |
Material | Stainless Steel |
Finish | Plain |
Description
Keystock-Stainless-300 Series Undersize. Keystock 1/4 x 1/4 x 12 Ft SS300 PL UN
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fully Threaded Rod, 3/4"-10, 3 ft, Stainless Steel, 316, Plain Finish (U55070.075.3600)
- ZORO SELECT M4-0.70 x 55 mm Slotted Cheese Machine Screw, Zinc Plated Steel, 50 PK (M24520.040.0055)
- ZORO SELECT Undersized Machine Key, Square End, Steel, Plain, 1-1/4 in L, 1/4 in Sq, 10 PK (WWG-30014)
- AMERICAN SOCKETS #10-24 Socket Head Cap Screw, Black Oxide Steel, 3/4 in Length, 100 PK (1012CSB)
- MAK-A-KEY Undersized Key Stock, Carbon Steel, Plain, 1000 mm L, 25 mm W, 25 mm H (302525-1000)
- MAK-A-KEY Undersized Key Stock, Carbon Steel, Plain, 36 in L, 1/4 in W, 1/4 in H (3002500250-36)
- MAK-A-KEY Undersized Key Stock, Carbon Steel, Zinc Yellow Trivalent, 305 mm L, 8 mm W, 7 mm H (310807-305)
- MAK-A-KEY Undersized Key Stock, Stainless Steel, Plain, 1000 mm L, 3 mm W, 3 mm H (800303-1000)
- MAK-A-KEY Undersized Key Stock, Carbon Steel, Plain, 36 in L, 3/8 in W, 3/8 in H (3003750375-36)
- MAK-A-KEY Undersized Key Stock, Carbon Steel, Plain, 36 in L, 1/2 in W, 1/2 in H (3005000500-36)
- MAK-A-KEY Undersized Key Stock, Stainless Steel, Plain, 305 mm L, 8 mm W, 8 mm H (800808-305)
- Mak-A-Key Undersized Key Stock