Shop All Undersized Key Stock
Mak-A-Key
Undersized Key Stock, Stainless Steel, Plain, 144 in L, 1/2 in W, 1/2 in H
Mfr # 7005000500-144
Zoro # G700004169
product price: $195.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$195.99
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Key Type Undersized
- Length 144 in
- Width 1/2 in
- Height 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mak-A-Key
- MFR # 7005000500-144
- Zoro # G700004169
- Country of Origin United States
- Category Undersized Key Stock
Dimensions
Length | 144 in |
Width | 1/2 in |
Height | 1/2 in |
Details
Item | Key Stock |
System of Measurement | Inch |
Key Type | Undersized |
Material | Stainless Steel |
Finish | Plain |
Description
Keystock-Stainless-300 Series Undersize. Keystock 1/2 x 1/2 x 12 Ft SS300 PL UN
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fully Threaded Rod, 1/4"-28, 6 ft, Steel, Grade B7, Black Oxide Finish (U22170.025.7200)
- MALCO Wood Screw, #8, 1/2 in, Round Head Slotted Drive, 1000 PK (HW8X1/2ZT)
- ZORO SELECT Grade 5, 3/4"-10 Hex Head Cap Screw, Black Oxide Steel, 2 in L, 60 PK (B01000.075.0200)
- ZORO SELECT Fully Threaded Rod, 1/2"-13, 2 ft, Stainless Steel, 316, Plain Finish (U55070.050.2400)
- MAK-A-KEY Undersized Key Stock, Stainless Steel, Plain, 12 in L, 3/16 in W, 3/16 in H (8001870187-12)
- MAK-A-KEY Undersized Key Stock, Stainless Steel, Plain, 305 mm L, 8 mm W, 8 mm H (800808-305)
- MAK-A-KEY Undersized Key Stock, Carbon Steel, Zinc Clear Trivalent, 12 in L, 3/8 in W, 3/8 in H (3103750375-12)
- MAK-A-KEY Undersized Key Stock, Carbon Steel, Zinc Yellow Trivalent, 305 mm L, 22 mm W, 14 mm H (312214-305)
- MAK-A-KEY Undersized Key Stock, Stainless Steel, Plain, 36 in L, 1 in W, 1 in H (7010001000-36)
- MAK-A-KEY Undersized Key Stock, Carbon Steel, Plain, 12 in L, 1/4 in W, 1/4 in H (6002500250-12)
- ZORO SELECT Undersized Key Stock, Carbon Steel, Zinc Plated, 12 in L, 14 mm W, 25 mm H (WWG312514305)
- Mak-A-Key Undersized Key Stock