Shop All Undersized Key Stock
Mak-A-Key
Undersized Key Stock, Stainless Steel, Plain, 12 in L, 3/4 in W, 3/4 in H
Mfr # 7007500750-12
Zoro # G400004421
product price: $33.79
/ea
$33.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Key Type Undersized
- Length 12 in
- Width 3/4 in
- Height 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mak-A-Key
- MFR # 7007500750-12
- Zoro # G400004421
- Country of Origin United States
- Category Undersized Key Stock
Dimensions
Length | 12 in |
Width | 3/4 in |
Height | 3/4 in |
Details
Item | Key Stock |
System of Measurement | Inch |
Key Type | Undersized |
Material | Stainless Steel |
Finish | Plain |
Rockwell Hardness | HRB 82 |
Description
Keystock-Stainless-300 Series Undersize. Keystock 3/4 x 3/4 x 1 Ft SS300 PL UN
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fully Threaded Stud, 3/8"-16, 2 in, Stainless Steel, 316, Plain Finish, 10 PK (45641)
- ZORO SELECT Square Neck Plow Bolt, 5/8"-11 Thrd Sz, 4 in L, Flat Head, Alloy Steel, Plain, 5 PK (1CFW3)
- ZORO SELECT Tanged Helical Insert, Screw-Locking, M4-0.70 Thrd Sz, 18-8 Stainless Steel, 10 PK (3520-4.00X1.0DSL)
- HERITAGE Detent Pin, 3/8"x1-1/2", Medium CSZ, Clear (DTP-0375-1500)
- MAK-A-KEY Undersized Key Stock, Stainless Steel, Plain, 72 in L, 1/8 in W, 1/8 in H (7001250125-72)
- MAK-A-KEY Undersized Key Stock, Carbon Steel, Zinc Clear Trivalent, 36 in L, 1/2 in W, 3/8 in H (3103750500-36)
- MAK-A-KEY Undersized Key Stock, Carbon Steel, Plain, 36 in L, 1/2 in W, 1/2 in H (3005000500-36)
- MAK-A-KEY Undersized Key Stock, Stainless Steel, Plain, 1000 mm L, 7 mm W, 7 mm H (800707-1000)
- MAK-A-KEY Undersized Key Stock, Stainless Steel, Plain, 12 in L, 3/8 in W, 3/8 in H (8503750375-12)
- MAK-A-KEY Undersized Key Stock, Stainless Steel, Plain, 12 in L, 1/4 in W, 1/4 in H (8002500250-12)
- ZORO SELECT Undersized Key Stock, Carbon Steel, Zinc Plated, 12 in L, 10 mm W, 16 mm H (WWG311610305)
- Mak-A-Key Undersized Key Stock