Shop All Undersized Key Stock
Mak-A-Key
Undersized Key Stock, Stainless Steel, Plain, 12 in L, 2 in W, 2 in H
Mfr # 7020002000-12
Zoro # G400005633
product price: $342.99
/ea
Free Shipping & Returns
$342.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Key Type Undersized
- Length 12 in
- Width 2 in
- Height 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mak-A-Key
- MFR # 7020002000-12
- Zoro # G400005633
- Country of Origin United States
- Category Undersized Key Stock
Dimensions
Length | 12 in |
Width | 2 in |
Height | 2 in |
Details
Item | Key Stock |
System of Measurement | Inch |
Key Type | Undersized |
Material | Stainless Steel |
Finish | Plain |
Rockwell Hardness | HRB 82 |
Description
Keystock-Stainless-300 Series Undersize. Keystock 2 x 2 x 1 Ft SS300 PL UN
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Nylon Insert Lock Nut, M12-1.75, Steel, Class 10, Yellow Zinc, 12 mm Ht, 50 PK (M12450.120.0001)
- AMPG Barrel Nut, #8-32, 1/2 in Brl Lg, 13/64 in Brl Dia, Aluminum Unfinished (Z4661)
- E-Z LOK Self Locking Thread Insert, 1/2"-13 Int Thrd Sz, Carbon Steel (329-8)
- MIDWEST FASTENER Self-Drilling Screw, #14 x 3/4 in, Zinc Plated Steel Hex Head Hex Drive, 25 PK (36061)
- MAK-A-KEY Undersized Key Stock, Stainless Steel, Plain, 1000 mm L, 6 mm W, 6 mm H (800606-1000)
- MAK-A-KEY Undersized Key Stock, Carbon Steel, Plain, 36 in L, 7/16 in W, 7/16 in H (3004370437-36)
- MAK-A-KEY Undersized Key Stock, Stainless Steel, Plain, 12 in L, 5/8 in W, 5/8 in H (8506250625-12)
- MAK-A-KEY Undersized Key Stock, Carbon Steel, Plain, 1000 mm L, 10 mm W, 8 mm H (301008-1000)
- MAK-A-KEY Undersized Key Stock, Stainless Steel, Plain, 12 in L, 3/4 in W, 3/4 in H (8507500750-12)
- MAK-A-KEY Undersized Key Stock, Carbon Steel, Plain, 72 in L, 5/16 in W, 5/16 in H (3003120312-72)
- MAK-A-KEY Undersized Key Stock, Carbon Steel, Zinc Clear Trivalent, 12 in L, 3/8 in W, 5/16 in H (3103120375-12)
- Mak-A-Key Undersized Key Stock