Shop All Undersized Key Stock
Mak-A-Key
Undersized Key Stock, Stainless Steel, Plain, 12 in L, 1-3/4 in W, 1-3/4 in H
Mfr # 7017501750-12
Zoro # G400005688
product price: $187.99
/ea
Free Shipping & Returns
$187.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Key Type Undersized
- Length 12 in
- Width 1-3/4 in
- Height 1-3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mak-A-Key
- MFR # 7017501750-12
- Zoro # G400005688
- Country of Origin United States
- Category Undersized Key Stock
Dimensions
Length | 12 in |
Width | 1-3/4 in |
Height | 1-3/4 in |
Details
Item | Key Stock |
System of Measurement | Inch |
Key Type | Undersized |
Material | Stainless Steel |
Finish | Plain |
Rockwell Hardness | HRB 82 |
Description
Keystock-Stainless-300 Series Undersize. Keystock 1-3/4x1-3/4x1 Ft SS300 PL UN
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Lag Screw, 5/8 in, 7 in, Steel, Zinc Plated Hex External Hex Drive, 25 PK (U08280.062.0700)
- ZORO SELECT Tab Weld Nut, #10-32, Steel, 7/16 in Wd, 5/8 in Lg, 1/32 in Ht, 50 PK (1LAJ8)
- ZORO SELECT Sheet Metal Screw, #8 x 2-1/2 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (U26680.016.0250)
- HAMPTON Hampton 02-3452-501 Square Bend U-Bolt Zince 0.312 x 2 x 4.75 in. - pack of 10 (58295)
- MAK-A-KEY Undersized Key Stock, Carbon Steel, Plain, 36 in L, 5/16 in W, 5/16 in H (6003120312-36)
- MAK-A-KEY Undersized Key Stock, Carbon Steel, Zinc Clear Trivalent, 12 in L, 5/16 in W, 1/4 in H (3102500312-12)
- MAK-A-KEY Undersized Key Stock, Stainless Steel, Plain, 305 mm L, 8 mm W, 8 mm H (800808-305)
- MAK-A-KEY Undersized Key Stock, Carbon Steel, Zinc Clear Trivalent, 36 in L, 1/2 in W, 3/8 in H (3103750500-36)
- MAK-A-KEY Undersized Key Stock, Stainless Steel, Plain, 36 in L, 3/16 in W, 3/16 in H (7001870187-36)
- MAK-A-KEY Undersized Key Stock, Stainless Steel, Plain, 1000 mm L, 3 mm W, 3 mm H (800303-1000)
- ZORO SELECT Key Stock, Carbon Steel, 12 in L, 7 mm W, 7 mm H (WWG310707305)
- Mak-A-Key Undersized Key Stock