Shop All Undersized Key Stock
Mak-A-Key
Undersized Key Stock, Stainless Steel, Plain, 12 in L, 1-1/4 in W, 1-1/4 in H
Mfr # 7012501250-12
Zoro # G400005268
product price: $81.35
/ea
Free Shipping & Returns
$81.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Key Type Undersized
- Length 12 in
- Width 1-1/4 in
- Height 1-1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mak-A-Key
- MFR # 7012501250-12
- Zoro # G400005268
- Country of Origin United States
- Category Undersized Key Stock
Dimensions
Length | 12 in |
Width | 1-1/4 in |
Height | 1-1/4 in |
Details
Item | Key Stock |
System of Measurement | Inch |
Key Type | Undersized |
Material | Stainless Steel |
Finish | Plain |
Rockwell Hardness | HRB 82 |
Description
Keystock-Stainless-300 Series Undersize. Keystock 1-1/4x1-1/4x1 Ft SS300 PL UN
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- G.L. HUYETT Dowel Pin Hardened, M14 x 60mm, AS PL (DOWMH-140-060)
- SUBURBAN BOLT AND SUPPLY M10-1.00 Socket Head Cap Screw, Plain Steel, 35 mm Length (A4450100035~)
- ZORO SELECT Machine Screw Nut, 5/16"-18, Nylon, 6/6, Plain, 17/64 in Ht, 10 PK (0431218HN)
- ZORO SELECT Grade 8, 5/8"-11 Flange Bolt, Black Phosphate Steel, 1-3/4 in L, 10 PK (U04132.062.0175)
- MAK-A-KEY Undersized Key Stock, Stainless Steel, Plain, 72 in L, 1/8 in W, 1/8 in H (7001250125-72)
- MAK-A-KEY Undersized Key Stock, Stainless Steel, Plain, 1000 mm L, 7 mm W, 7 mm H (800707-1000)
- MAK-A-KEY Undersized Key Stock, Stainless Steel, Plain, 72 in L, 5/16 in W, 5/16 in H (7003120312-72)
- MAK-A-KEY Undersized Key Stock, Carbon Steel, Zinc Clear Trivalent, 12 in L, 1/2 in W, 1/2 in H (3105000500-12)
- MAK-A-KEY Undersized Key Stock, Stainless Steel, Plain, 1000 mm L, 8 mm W, 7 mm H (800807-1000)
- MAK-A-KEY Undersized Key Stock, Carbon Steel, Plain, 305 mm L, 15 mm W, 15 mm H (301515-305)
- ZORO SELECT Undersized Key Stock, 316 Stainless Steel, Plain, 12 in L, 12 mm W, 12 mm H (WWG801212305)
- Mak-A-Key Undersized Key Stock