Shop All Undersized Key Stock
Mak-A-Key
Undersized Key Stock, Stainless Steel, Plain, 1000 mm L, 12 mm W, 8 mm H
Mfr # 701208-1000
Zoro # G400005428
original price:
$62.46
37% off
new price: $38.89
/ea
$38.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Key Type Undersized
- Length 1000 mm
- Width 12 mm
- Height 8 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mak-A-Key
- MFR # 701208-1000
- Zoro # G400005428
- Country of Origin United States
- Category Undersized Key Stock
Dimensions
Length | 1000 mm |
Width | 12 mm |
Height | 8 mm |
Details
Item | Key Stock |
System of Measurement | Metric |
Key Type | Undersized |
Material | Stainless Steel |
Finish | Plain |
Rockwell Hardness | HRB 82 |
Description
Keystock-Metric-Stainless. Keystock M12 x 8 x 1M SS300 PL UN
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fully Threaded Rod, 1/4"-28, 12 in, Steel, Grade 2, Plain Finish (21102)
- ZORO SELECT Grade 5, 3/8"-16 Hex Head Cap Screw, Black Oxide Steel, 3 in L, 25 PK (U01010.037.0300)
- E-Z LOK Heavy Wall Self Locking Thread Insert, #8-32 Int Thrd Sz, 18-8 Stainless Steel, 5 PK (303-008)
- ZORO SELECT Socket Set Screw, Cup, 1/2-13x4, PK10 (U07840.050.0400)
- MAK-A-KEY Undersized Key Stock, Stainless Steel, Plain, 12 in L, 3/8 in W, 3/8 in H (8003750375-12)
- MAK-A-KEY Undersized Key Stock, Carbon Steel, Zinc Clear Trivalent, 12 in L, 1/4 in W, 1/4 in H (3102500250-12)
- MAK-A-KEY Undersized Key Stock, Stainless Steel, Plain, 72 in L, 1/8 in W, 1/8 in H (7001250125-72)
- MAK-A-KEY Undersized Key Stock, Stainless Steel, Plain, 12 in L, 1/4 in W, 1/4 in H (8002500250-12)
- MAK-A-KEY Undersized Key Stock, Carbon Steel, Plain, 72 in L, 5/16 in W, 5/16 in H (3003120312-72)
- MAK-A-KEY Undersized Key Stock, Stainless Steel, Plain, 72 in L, 1/2 in W, 1/2 in H (7005000500-72)
- MAK-A-KEY Undersized Key Stock, Carbon Steel, Plain, 12 in L, 1/4 in W, 1/4 in H (6002500250-12)
- Mak-A-Key Undersized Key Stock