Shop All Undersized Key Stock
Mak-A-Key
Undersized Key Stock, Stainless Steel, Plain, 1000 mm L, 10 mm W, 8 mm H
Mfr # 801008-1000
Zoro # G400004995
product price: $40.75
/ea
$40.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Key Type Undersized
- Length 1000 mm
- Width 10 mm
- Height 8 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mak-A-Key
- MFR # 801008-1000
- Zoro # G400004995
- Country of Origin United States
- Category Undersized Key Stock
Dimensions
Length | 1000 mm |
Width | 10 mm |
Height | 8 mm |
Details
Item | Key Stock |
System of Measurement | Metric |
Key Type | Undersized |
Material | Stainless Steel |
Finish | Plain |
Rockwell Hardness | HRB 86 |
Description
Keystock-Metric-316 Stainless. Keystock M10 x 8 x 1M SS SS316 PL UN
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT AC200+ Structural Anchoring Adhesive, Cartridge, Includes Nozzle (PFC1271150)
- MIDWEST FASTENER Sheet Metal Screw, #8 x 1-1/2 in, Zinc Plated Steel Flat Head Phillips Drive, 40 PK (63658)
- G.L. HUYETT Undersized Machine Key, Square End, Carbon Steel, Plain, 50 mm L, 16 x 10 mm Sq (301610-050)
- ZORO SELECT Flat Washer, Fits Bolt Size M4 , 18-8 Stainless Steel Plain Finish, 10 PK (Z8804SS)
- MAK-A-KEY Undersized Key Stock, Stainless Steel, Plain, 1000 mm L, 8 mm W, 7 mm H (800807-1000)
- MAK-A-KEY Undersized Key Stock, Carbon Steel, Zinc Clear Trivalent, 12 in L, 3/8 in W, 3/8 in H (3103750375-12)
- MAK-A-KEY Undersized Key Stock, Carbon Steel, Zinc Clear Trivalent, 12 in L, 3/8 in W, 5/16 in H (3103120375-12)
- MAK-A-KEY Undersized Key Stock, Carbon Steel, Zinc Clear Trivalent, 12 in L, 1/2 in W, 1/2 in H (3105000500-12)
- MAK-A-KEY Undersized Key Stock, Carbon Steel, Zinc Clear Trivalent, 12 in L, 5/16 in W, 1/4 in H (3102500312-12)
- MAK-A-KEY Undersized Key Stock, Carbon Steel, Zinc Yellow Trivalent, 305 mm L, 18 mm W, 11 mm H (311811-305)
- MAK-A-KEY Undersized Key Stock, Carbon Steel, Plain, 305 mm L, 15 mm W, 15 mm H (301515-305)
- Mak-A-Key Undersized Key Stock