Shop All Undersized Key Stock
Mak-A-Key
Undersized Key Stock, Carbon Steel, Zinc Yellow Trivalent, 305 mm L, 8 mm W, 8 mm H
Mfr # 310808-305
Zoro # G400006807
product price: $3.19
/ea
Sold in multiples of 9 for $28.71
$28.71
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Key Type Undersized
- Height 8 mm
- Material Carbon Steel
- Finish Zinc Yellow Trivalent
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mak-A-Key
- MFR # 310808-305
- Zoro # G400006807
- Country of Origin United States
- Category Undersized Key Stock
Dimensions
Length | 305 mm |
Width | 8 mm |
Height | 8 mm |
Details
Item | Key Stock |
System of Measurement | Metric |
Key Type | Undersized |
Material | Carbon Steel |
Finish | Zinc Yellow Trivalent |
Rockwell Hardness | HRB 87 |
Description
Keystock-Metric-Plated. Keystock M8 x 8 x 305 CS Y3 UN
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Screw Anchor, 1-7/16" L, Plastic, 10000 PK (TLB141648G10M)
- MIDWEST FASTENER Self-Drilling Screw, #12 x 1-1/4 in, Zinc Plated Steel Hex Head Hex Drive, 100 PK (03305)
- FOREVERBOLT Not Graded, 1/2"-13 Hex Head Cap Screw, NL-19 316 Stainless Steel, 1-1/2 in L, 5 PK (FB3HEXB1213112P5)
- HHIP 7/8 X 4" Expanding Arbor (3902-4026)
- MAK-A-KEY Undersized Key Stock, Carbon Steel, Plain, 12 in L, 1/2 in W, 1/2 in H (6005000500-12)
- MAK-A-KEY Undersized Key Stock, Carbon Steel, Zinc Clear Trivalent, 12 in L, 1/4 in W, 1/4 in H (3102500250-12)
- MAK-A-KEY Undersized Key Stock, Carbon Steel, Plain, 36 in L, 1/2 in W, 1/2 in H (3005000500-36)
- MAK-A-KEY Undersized Key Stock, Stainless Steel, Plain, 12 in L, 5/8 in W, 5/8 in H (8506250625-12)
- MAK-A-KEY Undersized Key Stock, Stainless Steel, Plain, 12 in L, 3/16 in W, 3/16 in H (7001870187-12)
- MAK-A-KEY Undersized Key Stock, Stainless Steel, Plain, 1000 mm L, 12 mm W, 8 mm H (701208-1000)
- ZORO SELECT Undersized Key Stock, C45K Steel, Plain, 12 mm L, 5 mm W, 5 mm H, 50 PK (M39250.055.0012)
- Mak-A-Key Undersized Key Stock