Shop All Undersized Key Stock
Mak-A-Key
Undersized Key Stock, Carbon Steel, Zinc Yellow Trivalent, 305 mm L, 22 mm W, 14 mm H
Mfr # 312214-305
Zoro # G400003998
product price: $17.65
/ea
Sold in multiples of 2 for $35.30
$35.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Key Type Undersized
- Height 14 mm
- Material Carbon Steel
- Finish Zinc Yellow Trivalent
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mak-A-Key
- MFR # 312214-305
- Zoro # G400003998
- Country of Origin United States
- Category Undersized Key Stock
Dimensions
Length | 305 mm |
Width | 22 mm |
Height | 14 mm |
Details
Item | Key Stock |
System of Measurement | Metric |
Key Type | Undersized |
Material | Carbon Steel |
Finish | Zinc Yellow Trivalent |
Rockwell Hardness | HRB 87 |
Description
Keystock-Metric-Plated. Keystock M22 x 14 x 305 CS Y3 UN
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Carriage Bolt, 5/8-11x3 1/2L, PK10 (217198G)
- ZORO SELECT Heavy Hex Nut, 7/8"-9, Steel, Not Graded, Hot Dipped Galvanized, 55/64 in Ht, 15 PK (HHNIDH087G-015BX)
- ZORO SELECT Captive Panel Screw, 1/4"-20 Thrd Sz, 7/8 in Lg, 3/8 in Thrd Lg, Knurled, Passivated (211SS)
- SIMPSON STRONG-TIE Strong Bolt 2 Wedge Anchor, 3/8" Dia., 3" L, Carbon Steel Zinc Plated (STB2-37300)
- MAK-A-KEY Undersized Key Stock, Carbon Steel, Plain, 36 in L, 5/16 in W, 5/16 in H (6003120312-36)
- MAK-A-KEY Undersized Key Stock, Carbon Steel, Plain, 12 in L, 1/4 in W, 1/4 in H (5402500250-12)
- MAK-A-KEY Undersized Key Stock, Carbon Steel, Zinc Yellow Trivalent, 305 mm L, 18 mm W, 11 mm H (311811-305)
- MAK-A-KEY Undersized Key Stock, Stainless Steel, Plain, 12 in L, 3/8 in W, 3/8 in H (8003750375-12)
- MAK-A-KEY Undersized Key Stock, Carbon Steel, Plain, 1000 mm L, 10 mm W, 8 mm H (301008-1000)
- MAK-A-KEY Undersized Key Stock, Stainless Steel, Plain, 36 in L, 1/4 in W, 1/4 in H (7002500250-36)
- ZORO SELECT Key Stock, Carbon Steel, 36 in L, 9/16 in W, 9/16 in H (WWG300562056236)
- Mak-A-Key Undersized Key Stock