Shop All Undersized Key Stock
Mak-A-Key
Undersized Key Stock, Carbon Steel, Zinc Yellow Trivalent, 305 mm L, 20 mm W, 20 mm H
Mfr # 312020-305
Zoro # G000004463
product price: $17.25
/ea
Sold in multiples of 2 for $34.50
$34.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Key Type Undersized
- Length 305 mm
- Width 20 mm
- Height 20 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mak-A-Key
- MFR # 312020-305
- Zoro # G000004463
- Country of Origin United States
- Category Undersized Key Stock
Dimensions
Length | 305 mm |
Width | 20 mm |
Height | 20 mm |
Details
Item | Key Stock |
System of Measurement | Metric |
Key Type | Undersized |
Material | Carbon Steel |
Finish | Zinc Yellow Trivalent |
Rockwell Hardness | HRB 87 |
Description
Keystock-Metric-Plated. Keystock M20 x 20 x 305 CS Y3 UN
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Wood Screw, #2, 1/4 in, Zinc Plated Steel Round Head Slotted Drive, 60 PK (62061)
- COBRA ANCHORS Triple-Grip Long Lag Shield, Plastic (171M)
- ZORO SELECT Hex Nut, 7/8"-9, Steel, Grade 5, Black Oxide, 3/4 in Ht, 10 PK (N01100.087.0001)
- HOLO-KROME M4-0.70 x 25 mm Hex Flat Machine Screw, Black Alloy Steel (87044)
- MAK-A-KEY Undersized Key Stock, Carbon Steel, Plain, 36 in L, 7/16 in W, 7/16 in H (3004370437-36)
- MAK-A-KEY Undersized Key Stock, Carbon Steel, Plain, 36 in L, 5/16 in W, 5/16 in H (6003120312-36)
- MAK-A-KEY Undersized Key Stock, Stainless Steel, Plain, 12 in L, 1/4 in W, 1/4 in H (8002500250-12)
- MAK-A-KEY Undersized Key Stock, Carbon Steel, Zinc Clear Trivalent, 12 in L, 1/4 in W, 3/16 in H (3101870250-12)
- MAK-A-KEY Undersized Key Stock, Carbon Steel, Zinc Clear Trivalent, 12 in L, 3/8 in W, 5/16 in H (3103120375-12)
- MAK-A-KEY Undersized Key Stock, Stainless Steel, Plain, 72 in L, 5/16 in W, 5/16 in H (7003120312-72)
- K&S PRECISION METALS Undersized Key Stock, Brass, Plain, 36 in L, 1/4 in W (1165)
- Mak-A-Key Undersized Key Stock