Shop All Undersized Key Stock
Mak-A-Key
Undersized Key Stock, Carbon Steel, Zinc Yellow Trivalent, 305 mm L, 18 mm W, 18 mm H
Mfr # 311818-305
Zoro # G900004235
product price: $26.99
/ea
Sold in multiples of 2 for $53.98
$53.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Key Type Undersized
- Length 305 mm
- Width 18 mm
- Height 18 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mak-A-Key
- MFR # 311818-305
- Zoro # G900004235
- Country of Origin United States
- Category Undersized Key Stock
Dimensions
Length | 305 mm |
Width | 18 mm |
Height | 18 mm |
Details
Item | Key Stock |
System of Measurement | Metric |
Key Type | Undersized |
Material | Carbon Steel |
Finish | Zinc Yellow Trivalent |
Rockwell Hardness | HRB 87 |
Description
Keystock-Metric-Plated. Keystock M18 x 18 x 305 CS Y3 UN
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TE-CO Flat Washer, Fits Bolt Size 7/16" , Stainless Steel Plain Finish, 25 PK (42664)
- ZORO SELECT Fender Washer, Fits Bolt Size 3/8" , Steel Zinc Plated Finish, 100 PK (U38210.037.0162)
- WADDELL 1-1/4 In. x 36 In. Hardwood Dowel Rod (6320UB-4)
- ZORO SELECT Not Graded, M8-1.25 Hex Head Cap Screw, Plain Stainless Steel, 30 mm L, 50 PK (M51000.080.0030)
- MAK-A-KEY Undersized Key Stock, Carbon Steel, Zinc Yellow Trivalent, 305 mm L, 22 mm W, 14 mm H (312214-305)
- MAK-A-KEY Undersized Key Stock, Carbon Steel, Plain, 36 in L, 1/4 in W, 1/4 in H (3002500250-36)
- MAK-A-KEY Undersized Key Stock, Carbon Steel, Zinc Yellow Trivalent, 305 mm L, 18 mm W, 11 mm H (311811-305)
- MAK-A-KEY Undersized Key Stock, Carbon Steel, Zinc Clear Trivalent, 12 in L, 3/8 in W, 5/16 in H (3103120375-12)
- MAK-A-KEY Undersized Key Stock, Carbon Steel, Zinc Clear Trivalent, 12 in L, 3/8 in W, 3/8 in H (3103750375-12)
- MAK-A-KEY Undersized Key Stock, Carbon Steel, Zinc Clear Trivalent, 12 in L, 1/2 in W, 1/4 in H (3102500500-12)
- ZORO SELECT Undersized Key Stock, Carbon Steel, Plain, 1000 mm L, 5 mm W, 5 mm H (WWG3005051000)
- Mak-A-Key Undersized Key Stock