Shop All Undersized Key Stock
Mak-A-Key
Undersized Key Stock, Carbon Steel, Zinc Yellow Trivalent, 305 mm L, 16 mm W, 10 mm H
Mfr # 311610-305
Zoro # G900004488
product price: $6.85
/ea
Sold in multiples of 4 for $27.40
$27.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Key Type Undersized
- Length 305 mm
- Height 10 mm
- Material Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mak-A-Key
- MFR # 311610-305
- Zoro # G900004488
- Country of Origin United States
- Category Undersized Key Stock
Dimensions
Length | 305 mm |
Width | 16 mm |
Height | 10 mm |
Details
Item | Key Stock |
System of Measurement | Metric |
Key Type | Undersized |
Material | Carbon Steel |
Finish | Zinc Yellow Trivalent |
Rockwell Hardness | HRB 87 |
Description
Keystock-Metric-Plated. Keystock M16 x 10 x 305 CS Y3 UN
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Class 8.8, M4-0.70 Hex Head Cap Screw, Zinc Plated Steel, 25 mm L, 100 PK (M01210.040.0025)
- USA INDUSTRIALS 3/8"-16 Socket Head Cap Screw, Passivated 316 Stainless Steel, 1-1/8 in Length, 5 PK (ZSCRW-117)
- ZORO SELECT Free-Running Helical Insert Repair Kit, M2.5-0.45 (3520-2.50K)
- ITW Deck Screw, #8 x 1-1/2 in, Trim Head, 100 PK (119724)
- MAK-A-KEY Undersized Key Stock, Carbon Steel, Plain, 72 in L, 3/8 in W, 3/8 in H (3003750375-72)
- MAK-A-KEY Undersized Key Stock, Carbon Steel, Plain, 36 in L, 3/8 in W, 3/8 in H (3003750375-36)
- MAK-A-KEY Undersized Key Stock, Carbon Steel, Zinc Yellow Trivalent, 305 mm L, 8 mm W, 7 mm H (310807-305)
- MAK-A-KEY Undersized Key Stock, Stainless Steel, Plain, 72 in L, 1/8 in W, 1/8 in H (7001250125-72)
- MAK-A-KEY Undersized Key Stock, Carbon Steel, Zinc Clear Trivalent, 36 in L, 1/2 in W, 3/8 in H (3103750500-36)
- MAK-A-KEY Undersized Key Stock, Carbon Steel, Plain, 72 in L, 9/16 in W, 9/16 in H (3005620562-72)
- ZORO SELECT Undersized Key Stock, Carbon Steel, Plain, 1000 mm L, 10 mm W, 16 mm H (WWG3016101000)
- Mak-A-Key Undersized Key Stock