Shop All Undersized Key Stock
Mak-A-Key
Undersized Key Stock, Carbon Steel, Zinc Clear Trivalent, 36 in L, 5/8 in W, 7/16 in H
Mfr # 3104370625-36
Zoro # G900006437
original price:
$29.64
12% off
$25.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Key Type Undersized
- Height 7/16 in
- Material Carbon Steel
- Finish Zinc Clear Trivalent
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mak-A-Key
- MFR # 3104370625-36
- Zoro # G900006437
- Country of Origin United States
- Category Undersized Key Stock
Dimensions
Length | 36 in |
Width | 5/8 in |
Height | 7/16 in |
Details
Item | Key Stock |
System of Measurement | Inch |
Key Type | Undersized |
Material | Carbon Steel |
Finish | Zinc Clear Trivalent |
Rockwell Hardness | HRB 50 Min |
Description
Keystock-Standard Grade-Undersize Plated. Keystock 7/16 x 5/8 x 3 Ft CS Z3 UN
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 5, 3/4"-10 Hex Head Cap Screw, Zinc Yellow Steel, 2-1/4 in L, 100 PK (MS90725-188)
- RONSTAN INTERNATIONAL Clevis Pin, SS, 3/16" x 3/4" (RF261)
- STANLEY ENGINEERED FASTENING Tanged Helical Insert, Free-Running, 3/8"-24 Thrd Sz, 18-8 Stainless Steel, 12 PK (R1191-6)
- ZORO SELECT 1/4"-20 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 1-3/4 in Length, 100 PK (U51060.025.0175)
- MAK-A-KEY Undersized Key Stock, Carbon Steel, Plain, 12 in L, 1/4 in W, 1/4 in H (6002500250-12)
- MAK-A-KEY Undersized Key Stock, Stainless Steel, Plain, 72 in L, 3/8 in W, 3/8 in H (7003750375-72)
- MAK-A-KEY Undersized Key Stock, Carbon Steel, Zinc Clear Trivalent, 12 in L, 1/2 in W, 1/4 in H (3102500500-12)
- MAK-A-KEY Undersized Key Stock, Stainless Steel, Plain, 1000 mm L, 8 mm W, 7 mm H (800807-1000)
- MAK-A-KEY Undersized Key Stock, Carbon Steel, Zinc Clear Trivalent, 12 in L, 1/2 in W, 1/2 in H (3105000500-12)
- MAK-A-KEY Undersized Key Stock, Carbon Steel, Plain, 1000 mm L, 8 mm W, 7 mm H (300807-1000)
- MAK-A-KEY Undersized Key Stock, Carbon Steel, Zinc Clear Trivalent, 12 in L, 1/4 in W, 3/16 in H (3101870250-12)
- Mak-A-Key Undersized Key Stock