Shop All Undersized Key Stock
Mak-A-Key
Undersized Key Stock, Carbon Steel, Zinc Clear Trivalent, 12 in L, 7/8 in W, 7/8 in H
Mfr # 3108750875-12
Zoro # G900006833
product price: $18.39
/ea
Sold in multiples of 2 for $36.78
$36.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Key Type Undersized
- Width 7/8 in
- Height 7/8 in
- Material Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mak-A-Key
- MFR # 3108750875-12
- Zoro # G900006833
- Country of Origin United States
- Category Undersized Key Stock
Dimensions
Length | 12 in |
Width | 7/8 in |
Height | 7/8 in |
Details
Item | Key Stock |
System of Measurement | Inch |
Key Type | Undersized |
Material | Carbon Steel |
Finish | Zinc Clear Trivalent |
Rockwell Hardness | HRB 50 Min |
Description
Keystock-Standard Grade-Undersize Plated. Keystock 7/8 x 7/8 x 1 Ft CS Z3 UN
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Grade 8, 5/8"-18 Hex Head Cap Screw, Zinc Yellow Steel, 1-1/2 in L, 4 PK (71221)
- ZORO SELECT 5/16"-24 Socket Head Cap Screw, Zinc Plated Steel, 5/8 in Length, 100 PK (U07041.031.0062)
- ZORO SELECT Socket Set Screw, Gr M4, Cup, 6mm L, PK100 (M07840.040.0006)
- DEWALT Power-Stud+ SD1 Wedge Anchor, 1/4" Dia., 3-1/4" L, Carbon Steel Zinc Plated, 100 PK (7404SD1-PWR)
- MAK-A-KEY Undersized Key Stock, Carbon Steel, Plain, 305 mm L, 15 mm W, 15 mm H (301515-305)
- MAK-A-KEY Undersized Key Stock, Stainless Steel, Plain, 36 in L, 1/4 in W, 1/4 in H (8002500250-36)
- MAK-A-KEY Undersized Key Stock, Carbon Steel, Zinc Clear Trivalent, 12 in L, 3/8 in W, 3/8 in H (3103750375-12)
- MAK-A-KEY Undersized Key Stock, Stainless Steel, Plain, 12 in L, 1/4 in W, 1/4 in H (7002500250-12)
- MAK-A-KEY Undersized Key Stock, Stainless Steel, Plain, 72 in L, 1/8 in W, 1/8 in H (7001250125-72)
- MAK-A-KEY Undersized Key Stock, Carbon Steel, Plain, 1000 mm L, 25 mm W, 25 mm H (302525-1000)
- ZORO SELECT Undersized Key Stock, Carbon Steel, Zinc Plated, 12 in L, 1/8 in W, 1/8 in H (WWG310125012512)
- Mak-A-Key Undersized Key Stock