Shop All Undersized Key Stock
Mak-A-Key
Undersized Key Stock, Carbon Steel, Zinc Clear Trivalent, 12 in L, 7/16 in W
Mfr # RKZ-0437-12
Zoro # G000444054
product price: $7.89
/ea
Sold in multiples of 4 for $31.56
$31.56
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Key Type Undersized
- Length 12 in
- Width 7/16 in
- Material Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mak-A-Key
- MFR # RKZ-0437-12
- Zoro # G000444054
- Country of Origin United States
- Category Undersized Key Stock
Dimensions
Length | 12 in |
Width | 7/16 in |
Details
Item | Key Stock |
System of Measurement | Inch |
Key Type | Undersized |
Material | Carbon Steel |
Finish | Zinc Clear Trivalent |
Description
Shafting-Round-Plated. KS Round 7/16 x 1 Ft Zinc
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #8-32 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 7/16 in Length, 100 PK (U51050.016.0043)
- ZORO SELECT M10-1.50 Socket Head Cap Screw, Plain Stainless Steel, 20 mm Length, 50 PK (M51060.100.0020)
- MIDWEST FASTENER #6-32 x 2 in Slotted Flat Machine Screw, Plain Brass, 14 PK (61997)
- ZORO SELECT 5/16"-18 Socket Head Cap Screw, Black Oxide Steel, 5/8 in Length, 100 PK (U07000.031.0062)
- MAK-A-KEY Undersized Key Stock, Carbon Steel, Zinc Clear Trivalent, 12 in L, 1/2 in W, 1/2 in H (3105000500-12)
- MAK-A-KEY Undersized Key Stock, Carbon Steel, Zinc Yellow Trivalent, 305 mm L, 18 mm W, 11 mm H (311811-305)
- MAK-A-KEY Undersized Key Stock, Stainless Steel, Plain, 36 in L, 1/4 in W, 1/4 in H (7002500250-36)
- MAK-A-KEY Undersized Key Stock, Stainless Steel, Plain, 72 in L, 1/8 in W, 1/8 in H (7001250125-72)
- MAK-A-KEY Undersized Key Stock, Stainless Steel, Plain, 12 in L, 1/4 in W, 1/4 in H (7002500250-12)
- MAK-A-KEY Undersized Key Stock, Carbon Steel, Plain, 36 in L, 5/16 in W, 5/16 in H (3003120312-36)
- ZORO SELECT Undersized Key Stock, C45K Steel, Plain, 1000 mm L, 14 mm W, 9 mm H (M39270.149.0001)
- Mak-A-Key Undersized Key Stock