Shop All Undersized Key Stock
Mak-A-Key
Undersized Key Stock, Carbon Steel, Zinc Clear Trivalent, 12 in L, 3/4 in W, 3/4 in H
Mfr # 3107500750-12
Zoro # G900006598
product price: $13.79
/ea
Sold in multiples of 2 for $27.58
$27.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Key Type Undersized
- Height 3/4 in
- Material Carbon Steel
- Finish Zinc Clear Trivalent
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mak-A-Key
- MFR # 3107500750-12
- Zoro # G900006598
- Country of Origin United States
- Category Undersized Key Stock
Dimensions
Length | 12 in |
Width | 3/4 in |
Height | 3/4 in |
Details
Item | Key Stock |
System of Measurement | Inch |
Key Type | Undersized |
Material | Carbon Steel |
Finish | Zinc Clear Trivalent |
Rockwell Hardness | HRB 50 Min |
Description
Keystock-Standard Grade-Undersize Plated. Keystock 3/4 x 3/4 x 1 Ft CS Z3 UN
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PALRAM Wood Screw, 2, 250 PK (93035)
- ZORO SELECT #12-24 x 1 in Combination Phillips/Slotted Round Machine Screw, Zinc Plated Steel, 100 PK (U24212.021.0100)
- ZORO SELECT Flat Washer, Fits Bolt Size #6 , Nylon Plain Finish, 40 PK (17W03130)
- MIDWEST FASTENER Hex Nut, 7/8"-14, Steel, Grade 5, Zinc Plated, 15 PK (06831)
- MAK-A-KEY Undersized Key Stock, Carbon Steel, Plain, 1000 mm L, 10 mm W, 8 mm H (301008-1000)
- MAK-A-KEY Undersized Key Stock, Carbon Steel, Plain, 1000 mm L, 18 mm W, 11 mm H (301811-1000)
- MAK-A-KEY Undersized Key Stock, Stainless Steel, Plain, 1000 mm L, 7 mm W, 7 mm H (800707-1000)
- MAK-A-KEY Undersized Key Stock, Carbon Steel, Zinc Clear Trivalent, 12 in L, 1/4 in W, 3/16 in H (3101870250-12)
- MAK-A-KEY Undersized Key Stock, Carbon Steel, Zinc Clear Trivalent, 12 in L, 1/2 in W, 1/4 in H (3102500500-12)
- MAK-A-KEY Undersized Key Stock, Stainless Steel, Plain, 36 in L, 1 in W, 1 in H (7010001000-36)
- MAK-A-KEY Undersized Key Stock, Carbon Steel, Zinc Clear Trivalent, 12 in L, 3/8 in W, 5/16 in H (3103120375-12)
- Mak-A-Key Undersized Key Stock