Shop All Undersized Key Stock
Mak-A-Key
Undersized Key Stock, Carbon Steel, Zinc Clear Trivalent, 12 in L, 1-1/8 in W, 1-1/8 in H
Mfr # 3111251125-12
Zoro # G400003981
product price: $25.65
/ea
$25.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Key Type Undersized
- Width 1-1/8 in
- Height 1-1/8 in
- Material Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mak-A-Key
- MFR # 3111251125-12
- Zoro # G400003981
- Country of Origin United States
- Category Undersized Key Stock
Dimensions
Length | 12 in |
Width | 1-1/8 in |
Height | 1-1/8 in |
Details
Item | Key Stock |
System of Measurement | Inch |
Key Type | Undersized |
Material | Carbon Steel |
Finish | Zinc Clear Trivalent |
Rockwell Hardness | HRB 50 Min |
Description
Keystock-Standard Grade-Undersize Plated. Keystock 1-1/8 x 1-1/8 x 1 Ft CS Z3 UN
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fully Threaded Stud, 1/4"-28, 6 ft, Steel, Grade 8, Plain Finish (2026038)
- ZORO SELECT Grade 5, 7/16"-14 Hex Head Cap Screw, Zinc Plated Steel, 6-1/2 in L, 5 PK (U01200.043.0650)
- HERITAGE Detent Pin, 1/2" x 6", Medium CSZ, Clear (DTP-0500-6000)
- MIDWEST FASTENER Wedge Anchor, 3/8" Dia., 5" L, Steel Zinc Plated, 50 PK (04126)
- MAK-A-KEY Undersized Key Stock, Carbon Steel, Zinc Clear Trivalent, 12 in L, 3/8 in W, 5/16 in H (3103120375-12)
- MAK-A-KEY Undersized Key Stock, Carbon Steel, Plain, 12 in L, 1/2 in W, 1/2 in H (6005000500-12)
- MAK-A-KEY Undersized Key Stock, Carbon Steel, Zinc Clear Trivalent, 12 in L, 1/2 in W, 3/8 in H (3103750500-12)
- MAK-A-KEY Undersized Key Stock, Carbon Steel, Plain, 36 in L, 5/16 in W, 5/16 in H (6003120312-36)
- MAK-A-KEY Undersized Key Stock, Carbon Steel, Plain, 12 in L, 1/4 in W, 1/4 in H (6002500250-12)
- MAK-A-KEY Undersized Key Stock, Carbon Steel, Plain, 72 in L, 1/2 in W, 1/2 in H (3005000500-72)
- ZORO SELECT Undersized Key Stock, C45K Steel, Plain, 1000 mm L, 22 mm W, 14 mm H (M39270.234.0001)
- Mak-A-Key Undersized Key Stock