Shop All Undersized Key Stock
Mak-A-Key
Undersized Key Stock, Carbon Steel, Plain, 72 in L, 5/16 in W, 5/16 in H
Mfr # 6003120312-72
Zoro # G300399375
Sold in multiples of 2 for $43.58
$43.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Key Type Undersized
- Length 72 in
- Width 5/16 in
- Height 5/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mak-A-Key
- MFR # 6003120312-72
- Zoro # G300399375
- Country of Origin United States
- Category Undersized Key Stock
Dimensions
Length | 72 in |
Width | 5/16 in |
Height | 5/16 in |
Details
Item | Key Stock |
System of Measurement | Inch |
Key Type | Undersized |
Material | Carbon Steel |
Finish | Plain |
Rockwell Hardness | HRB 90 |
Description
Keystock-Special Grade-Moltrip Plain. Keystock 5/16 x 5/16 x 6 Ft MC/AS PL ML
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TE-CO Double-End Threaded Stud, 3/8"-16 Thread to 3/8"-16 Thread, 3 in, Steel, Black Oxide, 2 PK (40504)
- ZORO SELECT External Retaining Ring, Steel Plain Finish, 11/32 in Shaft Dia, 50 PK (U36000.034.0001)
- ZORO SELECT Spring Pin, Slotted, 2.5x18mm, PK100 (M39100.025.0018)
- ZORO SELECT #8-32 Socket Head Cap Screw, Black Oxide Steel, 5/16 in Length, 100 PK (U07000.016.0031)
- MAK-A-KEY Undersized Key Stock, Carbon Steel, Plain, 305 mm L, 15 mm W, 15 mm H (301515-305)
- MAK-A-KEY Undersized Key Stock, Stainless Steel, Plain, 12 in L, 3/8 in W, 3/8 in H (8503750375-12)
- MAK-A-KEY Undersized Key Stock, Stainless Steel, Plain, 1000 mm L, 6 mm W, 6 mm H (800606-1000)
- MAK-A-KEY Undersized Key Stock, Carbon Steel, Plain, 12 in L, 1/4 in W, 1/4 in H (6002500250-12)
- MAK-A-KEY Undersized Key Stock, Carbon Steel, Plain, 36 in L, 5/16 in W, 5/16 in H (6003120312-36)
- MAK-A-KEY Undersized Key Stock, Stainless Steel, Plain, 12 in L, 3/16 in W, 3/16 in H (8001870187-12)
- ZORO SELECT Undersized Key Stock, 316 Stainless Steel, Plain, 12 in L, 2 mm W, 2 mm H (WWG800202305)
- Mak-A-Key Undersized Key Stock