Shop All Undersized Key Stock
Mak-A-Key
Undersized Key Stock, Carbon Steel, Plain, 72 in L, 5/16 in W, 5/16 in H
Mfr # 4503120312-72
Zoro # G300399443
product price: $18.39
/ea
Sold in multiples of 2 for $36.78
$36.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Key Type Undersized
- Length 72 in
- Width 5/16 in
- Height 5/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mak-A-Key
- MFR # 4503120312-72
- Zoro # G300399443
- Country of Origin United States
- Category Undersized Key Stock
Dimensions
Length | 72 in |
Width | 5/16 in |
Height | 5/16 in |
Details
Item | Key Stock |
System of Measurement | Inch |
Key Type | Undersized |
Material | Carbon Steel |
Finish | Plain |
Rockwell Hardness | HRB 87 |
Description
Keystock-Special Grade-C1045 Under Plain. Keystock 5/16 x 5/16 x 6 Ft 1045 PL UN
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER #8-32 x 3/4 in Slotted Oval Machine Screw, Plain Brass, 36 PK (61592)
- ZORO SELECT Class 10.9, M16-2.00 Hex Head Cap Screw, Black Oxide Steel, 200 mm L, 10 PK (M04100.160.0200)
- SENCO Staples, 22 ga, 3/8 in Leg L, Steel (C06BAAP)
- GRIP-RITE Common Nail, 5 in L, 40D, Steel, Hot Dipped Galvanized Finish, 4 ga (40HGC)
- MAK-A-KEY Undersized Key Stock, Carbon Steel, Zinc Clear Trivalent, 12 in L, 3/8 in W, 3/8 in H (3103750375-12)
- MAK-A-KEY Undersized Key Stock, Carbon Steel, Plain, 72 in L, 3/8 in W, 3/8 in H (3003750375-72)
- MAK-A-KEY Undersized Key Stock, Stainless Steel, Plain, 72 in L, 3/8 in W, 3/8 in H (7003750375-72)
- MAK-A-KEY Undersized Key Stock, Stainless Steel, Plain, 12 in L, 1/4 in W, 1/4 in H (7002500250-12)
- MAK-A-KEY Undersized Key Stock, Stainless Steel, Plain, 36 in L, 1/4 in W, 1/4 in H (7002500250-36)
- MAK-A-KEY Undersized Key Stock, Carbon Steel, Plain, 36 in L, 1/4 in W, 1/4 in H (3002500250-36)
- ZORO SELECT Undersized Key Stock, C45K Steel, Plain, 16 mm L, 6 mm W, 6 mm H, 50 PK (M39250.066.0016)
- Mak-A-Key Undersized Key Stock