Shop All Undersized Key Stock
Mak-A-Key
Undersized Key Stock, Carbon Steel, Plain, 36 in L, 5/16 in W, 5/16 in H
Mfr # 4503120312-36
Zoro # G400399398
product price: $9.39
/ea
Sold in multiples of 3 for $28.17
$28.17
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Key Type Undersized
- Length 36 in
- Width 5/16 in
- Height 5/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mak-A-Key
- MFR # 4503120312-36
- Zoro # G400399398
- Country of Origin United States
- Category Undersized Key Stock
Dimensions
Length | 36 in |
Width | 5/16 in |
Height | 5/16 in |
Details
Item | Key Stock |
System of Measurement | Inch |
Key Type | Undersized |
Material | Carbon Steel |
Finish | Plain |
Rockwell Hardness | HRB 87 |
Description
Keystock-Special Grade-C1045 Under Plain. Keystock 5/16 x 5/16 x 3 Ft 1045 PL UN
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Undersized Key Stock, Carbon Steel, Zinc Plated, 36 in L, 1/2 in W, 1/2 in H (WWG310500050036)
- ZORO SELECT Solid Rivet, Brazier Head, 0.125 in Dia., 0.375 in L, Aluminum Body, 250 PK (55A0406-EA-250)
- ZORO SELECT Grade 5, 3/8"-16 Hex Head Cap Screw, Zinc Plated Steel, 2-1/2 in L, 300 PK (3740BHT5)
- ZORO SELECT Not Graded, 1/4"-20 Hex Head Cap Screw, Plain 18-8 Stainless Steel, 4-1/4 in L, 25 PK (U51000.025.0425)
- MAK-A-KEY Undersized Key Stock, Carbon Steel, Plain, 72 in L, 3/8 in W, 3/8 in H (3003750375-72)
- MAK-A-KEY Undersized Key Stock, Carbon Steel, Plain, 72 in L, 1/4 in W, 1/4 in H (3002500250-72)
- MAK-A-KEY Undersized Key Stock, Stainless Steel, Plain, 12 in L, 3/8 in W, 3/8 in H (8003750375-12)
- MAK-A-KEY Undersized Key Stock, Stainless Steel, Plain, 12 in L, 3/16 in W, 3/16 in H (8001870187-12)
- MAK-A-KEY Undersized Key Stock, Carbon Steel, Plain, 1000 mm L, 10 mm W, 8 mm H (301008-1000)
- MAK-A-KEY Undersized Key Stock, Carbon Steel, Plain, 72 in L, 5/16 in W, 5/16 in H (3003120312-72)
- ZORO SELECT Undersized Key Stock, Carbon Steel, Zinc Plated, 12 in L, 11 mm W, 18 mm H (WWG311811305)
- Mak-A-Key Undersized Key Stock