Shop All Undersized Key Stock
Mak-A-Key
Undersized Key Stock, Carbon Steel, Plain, 36 in L, 3/4 in W, 3/4 in H
Mfr # 6507500750-36
Zoro # G400399473
original price:
$53.91
5% off
new price: $51.19
/ea
$51.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Key Type Undersized
- Length 36 in
- Width 3/4 in
- Height 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mak-A-Key
- MFR # 6507500750-36
- Zoro # G400399473
- Country of Origin United States
- Category Undersized Key Stock
Dimensions
Length | 36 in |
Width | 3/4 in |
Height | 3/4 in |
Details
Item | Key Stock |
System of Measurement | Inch |
Key Type | Undersized |
Material | Carbon Steel |
Finish | Plain |
Rockwell Hardness | HRB 85 |
Description
Keystock-Special Grade-4140 Plain. Keystock 3/4 x 3/4 x 3 Ft 4140 PL UN
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPG Barrel Nut, #10-32, 3/4 in Brl Lg, 5/16 in Brl Dia, 18-8 Stainless Steel Unfinished (Z5028)
- ZORO SELECT #8-32 Socket Head Cap Screw, Black Oxide Steel, 1 in Length, 100 PK (U07150.016.0100)
- HOLO-KROME M6-1.00 x 15 mm Hex Flat Machine Screw, Black Alloy Steel (87090)
- MIDWEST Self-Drilling Screw, #7 x 1/2 in, Zinc Plated Steel Hex Head Hex Drive (MW-7X12PW10)
- MAK-A-KEY Undersized Key Stock, Stainless Steel, Plain, 12 in L, 3/8 in W, 3/8 in H (8003750375-12)
- MAK-A-KEY Undersized Key Stock, Stainless Steel, Plain, 12 in L, 3/8 in W, 3/8 in H (8503750375-12)
- MAK-A-KEY Undersized Key Stock, Stainless Steel, Plain, 36 in L, 1/4 in W, 1/4 in H (8002500250-36)
- MAK-A-KEY Undersized Key Stock, Carbon Steel, Zinc Clear Trivalent, 12 in L, 1/2 in W, 1/4 in H (3102500500-12)
- MAK-A-KEY Undersized Key Stock, Carbon Steel, Zinc Clear Trivalent, 12 in L, 1/2 in W, 1/2 in H (3105000500-12)
- MAK-A-KEY Undersized Key Stock, Stainless Steel, Plain, 12 in L, 3/16 in W, 3/16 in H (7001870187-12)
- ZORO SELECT Undersized Key Stock, Carbon Steel, Zinc Plated, 12 in L, 1-1/8 in W, 1-1/8 in H (WWG311125112512)
- Mak-A-Key Undersized Key Stock