Shop All Undersized Key Stock
Mak-A-Key
Undersized Key Stock, Carbon Steel, Plain, 36 in L, 2 in W, 2 in H
Mfr # 3020002000-36
Zoro # G400006241
product price: $181.99
/ea
Free Shipping & Returns
$181.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Key Type Undersized
- Width 2 in
- Height 2 in
- Material Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mak-A-Key
- MFR # 3020002000-36
- Zoro # G400006241
- Country of Origin United States
- Category Undersized Key Stock
Dimensions
Length | 36 in |
Width | 2 in |
Height | 2 in |
Details
Item | Key Stock |
System of Measurement | Inch |
Key Type | Undersized |
Material | Carbon Steel |
Finish | Plain |
Rockwell Hardness | HRB 50 Min |
Description
Keystock-Standard Grade-Undersize Plain. Keystock 2 x 2 x 3 Ft CS PL UN
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Square Rivet Washer, 1/8 in ID, 1/2 in OD, Steel, Zinc Plated Finish, 500 PK (U34365.012.0050)
- ZORO SELECT Fully Threaded Rod, 3/4"-4.5, 6 ft, Steel, Plain Finish (533710G)
- ZORO SELECT Class 8.8, M6-1.00 Hex Head Cap Screw, Black Oxide Steel, 12 mm L, 100 PK (M01010.060.0012)
- MIDWEST FASTENER Wood Screw, #8, 1-1/4 in, Plain Brass Flat Head Slotted Drive, 25 PK (61675)
- MAK-A-KEY Undersized Key Stock, Carbon Steel, Zinc Clear Trivalent, 12 in L, 1/2 in W, 1/2 in H (3105000500-12)
- MAK-A-KEY Undersized Key Stock, Stainless Steel, Plain, 1000 mm L, 6 mm W, 6 mm H (800606-1000)
- MAK-A-KEY Undersized Key Stock, Carbon Steel, Plain, 72 in L, 1/2 in W, 1/2 in H (3005000500-72)
- MAK-A-KEY Undersized Key Stock, Stainless Steel, Plain, 12 in L, 3/16 in W, 3/16 in H (8501870187-12)
- MAK-A-KEY Undersized Key Stock, Carbon Steel, Plain, 72 in L, 3/8 in W, 3/8 in H (3003750375-72)
- MAK-A-KEY Undersized Key Stock, Carbon Steel, Plain, 12 in L, 1/2 in W, 1/2 in H (6005000500-12)
- ZORO SELECT Key Stock, A4 Stainless Steel, 12 in L, 6 mm W, 6 mm H (WWG700606305)
- Mak-A-Key Undersized Key Stock