Shop All Undersized Key Stock
Mak-A-Key
Undersized Key Stock, Carbon Steel, Plain, 305 mm L, 13 mm W, 13 mm H
Mfr # 301313-305
Zoro # G400006425
product price: $40.15
/ea
$40.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Key Type Undersized
- Length 305 mm
- Width 13 mm
- Height 13 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mak-A-Key
- MFR # 301313-305
- Zoro # G400006425
- Country of Origin United States
- Category Undersized Key Stock
Dimensions
Length | 305 mm |
Width | 13 mm |
Height | 13 mm |
Details
Item | Key Stock |
System of Measurement | Metric |
Key Type | Undersized |
Material | Carbon Steel |
Finish | Plain |
Rockwell Hardness | HRB 87 |
Description
Keystock-Metric-Plain. Keystock M13 x 13 x 305 CS PL UN
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Class 8.8, M20-2.50 Hex Head Cap Screw, Zinc Plated Steel, 80 mm L, 10 PK (M01200.200.0080)
- MIDWEST FASTENER Sheet Metal Screw, #6 x 3/4 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (03004)
- ZORO SELECT Split Lock Washer, For Screw Size M8 Stainless Steel, Plain Finish, 50 PK (M55450.080.0001)
- ZORO SELECT Thread Repair Kit, Self Locking Thread Inserts, Steel, 10 Inserts (EZ-450-6)
- MAK-A-KEY Undersized Key Stock, Carbon Steel, Zinc Clear Trivalent, 12 in L, 1/4 in W, 1/4 in H (3102500250-12)
- MAK-A-KEY Undersized Key Stock, Carbon Steel, Plain, 72 in L, 9/16 in W, 9/16 in H (3005620562-72)
- MAK-A-KEY Undersized Key Stock, Stainless Steel, Plain, 72 in L, 1/2 in W, 1/2 in H (7005000500-72)
- MAK-A-KEY Undersized Key Stock, Stainless Steel, Plain, 12 in L, 5/8 in W, 5/8 in H (8506250625-12)
- MAK-A-KEY Undersized Key Stock, Carbon Steel, Zinc Clear Trivalent, 12 in L, 5/16 in W, 1/4 in H (3102500312-12)
- MAK-A-KEY Undersized Key Stock, Stainless Steel, Plain, 36 in L, 1/4 in W, 1/4 in H (7002500250-36)
- ZORO SELECT Key Stock, 18-8 Stainless Steel, 36 in L, 1/2 in W, 1/2 in H (WWG700500050036)
- Mak-A-Key Undersized Key Stock