Shop All Undersized Key Stock
Mak-A-Key
Undersized Key Stock, Carbon Steel, Plain, 144 in L, 7/8 in W, 7/8 in H
Mfr # 3008750875-144
Zoro # G700005555
product price: $155.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$155.99
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Key Type Undersized
- Length 144 in
- Width 7/8 in
- Height 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mak-A-Key
- MFR # 3008750875-144
- Zoro # G700005555
- Country of Origin United States
- Category Undersized Key Stock
Dimensions
Length | 144 in |
Width | 7/8 in |
Height | 7/8 in |
Details
Item | Key Stock |
System of Measurement | Inch |
Key Type | Undersized |
Material | Carbon Steel |
Finish | Plain |
Description
Keystock-Standard Grade-Undersize Plain. Keystock 7/8 x 7/8 x 12 Ft CS PL UN
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMPLY STANDOFFS Complete 1/2"D x 1/2"L SIMPLY Standoff Kit - Matte Black (OEMK-050BL)
- ZORO SELECT #10-24 x 1/2 in Slotted Round Machine Screw, Plain Stainless Steel, 100 PK (U51213.019.0050)
- DAGGERZ #10 x 1-1/8 in Phillips Pan Machine Screw, DAGGER-GUARD Steel, 5000 PK (LOPROU1011008)
- ZORO SELECT Grade A307, 5/16"-18 Hex Head Cap Screw, Zinc Plated Steel, 1 in L, 100 PK (U01209.031.0100)
- MAK-A-KEY Undersized Key Stock, Carbon Steel, Plain, 1000 mm L, 18 mm W, 11 mm H (301811-1000)
- MAK-A-KEY Undersized Key Stock, Stainless Steel, Plain, 305 mm L, 8 mm W, 8 mm H (800808-305)
- MAK-A-KEY Undersized Key Stock, Carbon Steel, Zinc Clear Trivalent, 12 in L, 5/8 in W, 1/2 in H (3105000625-12)
- MAK-A-KEY Undersized Key Stock, Carbon Steel, Zinc Clear Trivalent, 36 in L, 1/2 in W, 3/8 in H (3103750500-36)
- MAK-A-KEY Undersized Key Stock, Carbon Steel, Plain, 36 in L, 1/2 in W, 1/2 in H (3005000500-36)
- MAK-A-KEY Undersized Key Stock, Stainless Steel, Plain, 36 in L, 1/4 in W, 1/4 in H (7002500250-36)
- ZORO SELECT Undersized Key Stock, Carbon Steel, Zinc Plated, 36 in L, 3/4 in W, 3/4 in H (WWG310750075036)
- Mak-A-Key Undersized Key Stock