Shop All Undersized Key Stock
Mak-A-Key
Undersized Key Stock, Carbon Steel, Plain, 144 in L, 1-3/4 in W, 1-3/4 in H
Mfr # 3017501750-144
Zoro # G400005220
product price: $374.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$374.99
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Key Type Undersized
- Width 1-3/4 in
- Height 1-3/4 in
- Material Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mak-A-Key
- MFR # 3017501750-144
- Zoro # G400005220
- Country of Origin United States
- Category Undersized Key Stock
Dimensions
Length | 144 in |
Width | 1-3/4 in |
Height | 1-3/4 in |
Details
Item | Key Stock |
System of Measurement | Inch |
Key Type | Undersized |
Material | Carbon Steel |
Finish | Plain |
Description
Keystock-Standard Grade-Undersize Plain. Keystock 1-3/4 x 1-3/4 x 12 Ft CS PL UN
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Class 10.9, M12-1.75 Hex Head Cap Screw, Black Oxide Steel, 60 mm L, 50 PK (M04110.120.0060)
- TAMPER-PRUF SCREWS #6-32 x 1-1/4 in Torx Button Machine Screw, Zinc Plated Steel, 100 PK (400020)
- ZORO SELECT DFS T-Anchor Toggle Bolt, 3-1/4" L, Steel, 4 PK (GCPT56314)
- MIDWEST FASTENER Grade 8, 1/2"-13 Flange Bolt, Zinc Plated Steel, 4 in L, 2 PK (933222)
- MAK-A-KEY Undersized Key Stock, Carbon Steel, Zinc Clear Trivalent, 36 in L, 1/2 in W, 3/8 in H (3103750500-36)
- MAK-A-KEY Undersized Key Stock, Stainless Steel, Plain, 1000 mm L, 7 mm W, 7 mm H (800707-1000)
- MAK-A-KEY Undersized Key Stock, Stainless Steel, Plain, 36 in L, 3/16 in W, 3/16 in H (7001870187-36)
- MAK-A-KEY Undersized Key Stock, Carbon Steel, Zinc Clear Trivalent, 12 in L, 1/4 in W, 3/16 in H (3101870250-12)
- MAK-A-KEY Undersized Key Stock, Carbon Steel, Plain, 36 in L, 3/8 in W, 3/8 in H (3003750375-36)
- MAK-A-KEY Undersized Key Stock, Carbon Steel, Plain, 72 in L, 1/2 in W, 1/2 in H (3005000500-72)
- ZORO SELECT Undersized Key Stock, 316 Stainless Steel, Plain, 12 in L, 7 mm W, 7 mm H (WWG800707305)
- Mak-A-Key Undersized Key Stock