Shop All Undersized Key Stock
Mak-A-Key
Undersized Key Stock, Carbon Steel, Plain, 12 in L, 5/16 in W, 7/32 in H
Mfr # 3002180312-12
Zoro # G900005058
product price: $26.55
/ea
$26.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Key Type Undersized
- Length 12 in
- Width 5/16 in
- Height 7/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mak-A-Key
- MFR # 3002180312-12
- Zoro # G900005058
- Country of Origin United States
- Category Undersized Key Stock
Dimensions
Length | 12 in |
Width | 5/16 in |
Height | 7/32 in |
Details
Item | Key Stock |
System of Measurement | Inch |
Key Type | Undersized |
Material | Carbon Steel |
Finish | Plain |
Rockwell Hardness | HRB 50 Min |
Description
Keystock-Standard Grade-Undersize Plain. Keystock 7/32 x 5/16 x 1 Ft CS PL UN
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade A325, 3/4"-10 Structural Bolt, Hot Dipped Galvanized Steel, 7 in L, 10 PK (U04210.075.0700)
- NORD-LOCK Wedge Lock Washer, For Screw Size 8 mm Steel, Zinc Plated Finish, 200 PK (2373)
- ZORO SELECT Low Crown Cap Nut, #10-32, Steel, Zinc Plated, 13/32 in H, 50 PK (CPB085)
- ZORO SELECT Fully Threaded Stud, 5/16"-18, 3 ft, Steel, Grade 8, Plain Finish (2022953)
- MAK-A-KEY Undersized Key Stock, Stainless Steel, Plain, 1000 mm L, 8 mm W, 8 mm H (700808-1000)
- MAK-A-KEY Undersized Key Stock, Stainless Steel, Plain, 12 in L, 3/8 in W, 3/8 in H (8003750375-12)
- MAK-A-KEY Undersized Key Stock, Carbon Steel, Plain, 12 in L, 5/16 in W, 5/32 in H (3001560312-12)
- MAK-A-KEY Undersized Key Stock, Carbon Steel, Zinc Clear Trivalent, 12 in L, 1/4 in W, 1/4 in H (3102500250-12)
- MAK-A-KEY Undersized Key Stock, Carbon Steel, Plain, 36 in L, 7/16 in W, 7/16 in H (3004370437-36)
- MAK-A-KEY Undersized Key Stock, Stainless Steel, Plain, 72 in L, 1/8 in W, 1/8 in H (7001250125-72)
- ZORO SELECT Undersized Key Stock, C45K Steel, Plain, 1000 mm L, 10 mm W, 8 mm H (M39270.108.0001)
- Mak-A-Key Undersized Key Stock