Shop All Undersized Key Stock
Mak-A-Key
Undersized Key Stock, Carbon Steel, Plain, 12 in L, 2 in W, 1-1/4 in H
Mfr # 3012502000-12
Zoro # G900006499
product price: $83.59
/ea
Free Shipping & Returns
$83.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Key Type Undersized
- Length 12 in
- Width 2 in
- Height 1-1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mak-A-Key
- MFR # 3012502000-12
- Zoro # G900006499
- Country of Origin United States
- Category Undersized Key Stock
Dimensions
Length | 12 in |
Width | 2 in |
Height | 1-1/4 in |
Details
Item | Key Stock |
System of Measurement | Inch |
Key Type | Undersized |
Material | Carbon Steel |
Finish | Plain |
Rockwell Hardness | HRB 50 Min |
Description
Keystock-Standard Grade-Undersize Plain. Keystock 1-1/4 x 2 x 1 Ft CS PL UN
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Knife Thread Insert, M1-1.00 Int Thrd Sz, 12.7mm L, Brass, 2 PK (32776)
- ZORO SELECT Hex Nut, 1/4"-28, Steel, Grade 8, Black Oxide, 7/32 in Ht, 100 PK (U04180.025.0002)
- ZORO SELECT Not Graded, 5/16"-24 Hex Head Cap Screw, Plain Stainless Steel, 1-1/2 in L, 50 PK (U51017.031.0150)
- MIDWEST FASTENER Sealing Washer, Fits Bolt Size #6 Rubber, Stainless Steel, Rubber, 18-8 Stainless Steel Finish (53788)
- MAK-A-KEY Undersized Key Stock, Carbon Steel, Plain, 12 in L, 1/2 in W, 1/2 in H (6005000500-12)
- MAK-A-KEY Undersized Key Stock, Stainless Steel, Plain, 305 mm L, 8 mm W, 8 mm H (800808-305)
- MAK-A-KEY Undersized Key Stock, Carbon Steel, Plain, 12 in L, 5/16 in W, 5/32 in H (3001560312-12)
- MAK-A-KEY Undersized Key Stock, Carbon Steel, Zinc Clear Trivalent, 12 in L, 1/2 in W, 3/8 in H (3103750500-12)
- MAK-A-KEY Undersized Key Stock, Stainless Steel, Plain, 1000 mm L, 6 mm W, 6 mm H (800606-1000)
- MAK-A-KEY Undersized Key Stock, Carbon Steel, Zinc Yellow Trivalent, 305 mm L, 22 mm W, 14 mm H (312214-305)
- ZORO SELECT Key Stock, 18-8 Stainless Steel, 36 in L, 1/2 in W, 1/2 in H (WWG700500050036)
- Mak-A-Key Undersized Key Stock