Shop All Undersized Key Stock
Mak-A-Key
Undersized Key Stock, Carbon Steel, Plain, 1000 mm L, 25 mm W, 14 mm H
Mfr # 302514-1000
Zoro # G400006487
product price: $44.59
/ea
$44.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Key Type Undersized
- Length 1000 mm
- Height 14 mm
- Material Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mak-A-Key
- MFR # 302514-1000
- Zoro # G400006487
- Country of Origin United States
- Category Undersized Key Stock
Dimensions
Length | 1000 mm |
Width | 25 mm |
Height | 14 mm |
Details
Item | Key Stock |
System of Measurement | Metric |
Key Type | Undersized |
Material | Carbon Steel |
Finish | Plain |
Rockwell Hardness | HRB 87 |
Description
Keystock-Metric-Plain. Keystock M25 x 14 x 1M CS PL UN
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOREVERBOLT Coupling Nut, M5-0.80, 18-8 Stainless Steel, Not Graded, NL-19, 15 mm Lg, 8 mm Hex Wd, 10 PK (FBCPM5P10)
- ZORO SELECT Sheet Metal Screw, #12 x 1-1/2 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK (U26660.021.0150)
- SABERDRIVE Deck Screw, #9 x 2-1/2 in, Steel, Flat Head, Torx Drive, 2500 PK (51192)
- ZORO SELECT 1/4"-20 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 2 in Length, 50 PK (U51030.025.0200)
- MAK-A-KEY Undersized Key Stock, Carbon Steel, Plain, 1000 mm L, 18 mm W, 11 mm H (301811-1000)
- MAK-A-KEY Undersized Key Stock, Carbon Steel, Plain, 72 in L, 1/4 in W, 1/4 in H (3002500250-72)
- MAK-A-KEY Undersized Key Stock, Carbon Steel, Plain, 12 in L, 1/4 in W, 1/4 in H (6002500250-12)
- MAK-A-KEY Undersized Key Stock, Carbon Steel, Zinc Clear Trivalent, 12 in L, 1/4 in W, 1/4 in H (3102500250-12)
- MAK-A-KEY Undersized Key Stock, Stainless Steel, Plain, 1000 mm L, 3 mm W, 3 mm H (800303-1000)
- MAK-A-KEY Undersized Key Stock, Stainless Steel, Plain, 12 in L, 3/16 in W, 3/16 in H (8501870187-12)
- MAK-A-KEY Undersized Key Stock, Carbon Steel, Plain, 12 in L, 1/4 in W, 1/4 in H (5402500250-12)
- Mak-A-Key Undersized Key Stock